Item Comparison: AGC10R, AGC10

Item

AGC10R - 10A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC10R
10A 250V Non Indicating Glass Fast Acting Fuse

$1.67 Each

$8.35 (5 Each)

QTY:
Each
Add
AGC10 - 10A 250V 1/4X1-1/4 Fa Glass Fuse - SPC

AGC10
10A 250V 1/4X1-1/4 Fa Glass Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 5 0
All Stores 764 0
Vendor Edison Fuses SPC
Catalog Number AGC10R AGC10
Manufacturer Number AGC10R N/A
Category Enhanced Commodity Codes - Fuses Enhanced Commodity Codes - Tools & Testers
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - -
UPC/EAN/GTIN 051712654982 N/A
Weight per package 0.005 (lbs/each) 0
Description AGC10R 10A 250V Non Indicating Glass Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 10 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 In;31.7 MM Overall Length, Ce Certified;Csa Certified, Class 1422-01;Csa Component Acceptance Card, Class No. 1422-30;Rohs Compliant;Ul Listed Guide Jdyx File E19180 Up to 10 A;Ul Recognized Guide JDYX2 File E19180 Up to 12-30 A Standards Met, 250 V Ac Voltage Rating
AGC10 10A 250V 1/4X1-1/4 Fa Glass Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.67 (Each) $0.00 (Each)
Carton/Reel $8.35 (5 Each) $0.00 (1 Each)
Standard Packaging/Reel $8.35 (5 Each) $0.00 (1 Each)
Current Rating 10 A -
interrupt rating 10 kA @ 125 V ac -
Material Brass (End Cap) -
Voltage Rating 250 V ac -
Diameter 1/4 in;6.4 mm -
Overall Length 1-1/4 in;31.7 mm -
Description 10A 250V NON INDICATING GLASS FAST ACTING FUSE 10A 250V 1/4X1-1/4 FA GLASS FUSE
Long Description Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 10 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac Interrupt Rating, Brass (End Cap) Material, 1-1/4 in;31.7 mm Overall Length, CE Certified;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A Standards Met, 250 V ac Voltage Rating -
Product Type Fuse -
Short Description Fuse, Fast Acting, 10 A, 1-1/4 in (L) -
Fuse Type Fast Acting -
package quantity 1 ct -
Standards Met UL Listed Guide JDYX File E19180 up to 10 A;UL Recognized Guide JDYX2 File E19180 up to 12-30 A;CSA Certified, Class 1422-01;CSA Component Acceptance Card, Class No. 1422-30;RoHS Compliant;CE Certified -
Brand Edison Fuses -
Manufacturers Part Number AGC10R -
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Application Electronic Circuit -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat