Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Col |
Catalog Number |
APT432 |
JT824432GFSA124E |
Manufacturer Number |
APT-432 |
JT441119H000000 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111534 - Lensed troffer
|
39111534 - Lensed troffer
|
UPC/EAN/GTIN |
00080083621934 |
00078531005641 |
Weight per package |
20.5 (lbs/each) |
18 (lbs/each) |
Description |
APT432 *Delisted* 4 Lamp, 2'X4' Static Lensed Troffer
4 Lamp, 2'X4' Lensed Troffer, Prismatic Lens, Nema Premuim T8 Unv Electronic Ballast
|
JT824432GFSA124E 2X4 Acrylic 4L T8 Layin
Lensed Troffer, T8 Bulb Shape, 2 FT Length, 4 FT Width, 3-1/8 In Height, 120 to 277 V, 25 W;28 W;30 W;32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Surface Mount, 1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$106.29 (Each) |
$76.22 (Each) |
Carton/Reel |
$106.29 (1 Each) |
$76.22 (1 Each) |
Standard Packaging/Reel |
$106.29 (1 Each) |
$76.22 (1 Each) |
|
amperage rating |
462m |
- |
Ballast Type |
- |
Electronic |
Lamp Type |
T8 |
- |
Lamp Wattage |
- |
25 W;28 W;30 W;32 W |
Material |
Steel |
- |
Number of Lamps |
4 |
4 |
Voltage Rating |
120/277V 50/60 Hz Electronic |
120 to 277 v |
|
Color |
- |
White |
Finish |
- |
Baked White Enamel |
Housing Material |
- |
Steel |
Style |
(blank) |
- |
|
Height |
- |
3-1/8 in |
Length |
- |
2 ft;24 in |
Width |
- |
4 ft;48 in |
|
Description |
4 LAMP, 2'X4' STATIC LENSED TROFFER |
2X4 ACRYLIC 4L T8 LAYIN |
extra long description |
CLS APT-432 ALLPRO TROFFER 2X4 4L A |
HCI JT441119H000000 JT824-432G-FSA1 |
Features |
- |
The JT8 lens troffer offers a standard flush steel door that can be hinged from either side. This dedicated T8 troffer has hemmed edges and a reinforced housing. Light leaks are eliminated with a mechanical light trap. Recessed, surface and cable mount options make the JT8 a truly versatile lighting product. |
Long Description |
4 LAMP, 2'X4' LENSED TROFFER, PRISMATIC LENS, NEMA PREMUIM T8 UNV ELECTRONIC BALLAST |
Lensed Troffer, T8 Bulb Shape, 2 ft Length, 4 ft Width, 3-1/8 in Height, 120 to 277 V, 25 W;28 W;30 W;32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Surface Mount, 1 lb/EA |
Product Type |
Allpro Troffer 2X4 4L A12 Unv1 |
Lensed Troffer |
Short Description |
- |
2'x4' Lensed Troffer, 25;28;30;32 W, Steel, T8, 4 Lamp |
Special Features |
Designed for T8 lamps |
Mitered Corners Standard;Housing Reinforced with Embossments |
|
bulb shape |
- |
T8 |
for use with |
- |
Damp Location |
Mounting Type |
- |
Recessed Mount;Surface Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
UL Listed 1598;CSA Certified;cUL Listed |
start type |
- |
Instant Start |
|
Brand |
METALUX |
Hubbell Lighting, Inc. |
Manufacturers Part Number |
APT-432 |
JT824-432G-FSA12-4EU |
sub brand |
- |
Columbia Lighting |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Troffers |
- |
|
|
Application |
lighting |
Commercial Indoor;Classrooms and Offices;Halls/Dorms;Conference Room;Meeting Room;Common Areas |
Mounting |
Recessed |