Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
SPC |
Catalog Number |
APWR1 |
DERH1W6V5 |
Manufacturer Number |
APWR1 |
N/A |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111709 - Emergency light unit
|
-
|
UPC/EAN/GTIN |
00080083608560 |
648715900149 |
Weight per package |
0.3 (lbs/each) |
0 |
Description |
APWR1 Led Single Remote Emergency Head - White
Led Emergency Light, Thermoplastic, White, 3.6 V DC, 45 Ma, 5.4 W, Double Faces, White Housing Color, Led Lamp, 3.6 V, 78 W, Surface Mount, 1 Lamps, 5 In Length, 2-7/8 In Height, 0.3 LB
|
DERH1W6V5 DMF DERH1-W-6V5 WP Remote Head
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$41.04 (Each) |
$0.00 (Each) |
Carton/Reel |
$41.04 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,231.20 (30 Each) |
$0.00 (1 Each) |
|
amperage rating |
N/A |
- |
Current Rating |
45 mA |
- |
Lamp Type |
LED |
- |
Lamp Wattage |
78 W |
- |
Material |
Thermoplastic |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
3.6 V dc |
- |
Wattage |
5.4 W |
- |
|
Color |
White |
- |
housing color |
White |
- |
|
Height |
2-7/8 in;73.03 mm |
- |
Length |
5 in;127 mm |
- |
Size |
2.5 IN Length 5.0 IN Width 5.0 IN Height |
- |
|
Description |
SINGLE REMOTE EMERGENCY HEAD |
DMF DERH1-W-6V5 WP REMOTE HEAD |
extra long description |
CLS APWR1 ALL PRO SINGLE HEAD WET L |
- |
Features |
The All Pro Series Remote is the most Economical LED Emergency Light Remote for general purpose applications. The durable, injection molded thermoplastic material resists discoloration due to UV radiation. The mounting plate employs a snap-fit construction to further improve the installation time. The All Pro Series Remote Heads are fully adjustable, insuring that light can be put where it is needed. |
- |
Long Description |
LED Emergency Light, ThermoPlastic, White, 3.6 V dc, 45 mA, 5.4 W, Double Faces, White Housing Color, LED Lamp, 3.6 V, 78 W, Surface Mount, 1 Lamps, 5 in Length, 2-7/8 in Height, 0.3 lb |
- |
Product Type |
All Pro Single Head Wet List Remote |
- |
Short Description |
LED Emergency Light, Thermoplastic, White |
- |
Special Features |
3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads |
- |
|
battery |
N/A |
- |
Fixture Type |
Emergency Light |
- |
Lamp Voltage |
3.6 V |
- |
lumens |
N/A |
- |
Mounting Type |
Surface Mount |
- |
Number of Faces |
Double |
- |
package quantity |
30 PK;1 CT |
- |
Standards Met |
UL924 Listed |
- |
|
|
Brand |
Eaton Lighting |
- |
Manufacturers Part Number |
APWR1 |
- |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
LED Exit and Emergency |
- |
|
|
Application |
lighting |
- |
Mounting |
Ceiling/Wall Mount |
- |
standard |
NFPA 101 Compliant;Wet Locations Listed;40 Degree C Ambient Temperature Rating;OSHA Compliant;UL Listed |
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
Call nearest store for Item Price
|