Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Nvent Hoffman |
Catalog Number |
ASE16X16X6NK |
ASE16X16X6 |
Manufacturer Number |
ASE16X16X6NK |
ASE16X16X6 |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00783510863104 |
00783510864507 |
Weight per package |
15.3 (lbs/each) |
15.34 (lbs/each) |
Description |
ASE16X16X6NK 16X16X6 N1 PNTD SC NK
Screw-Cover Enclosure Type 1 No Knockouts, 16X16X6, Gray, Steel
|
ASE16X16X6 16X16X6 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 16X16X6, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$77.53 (Each) |
$77.53 (Each) |
Carton/Reel |
$77.53 (1 Each) |
$77.53 (1 Each) |
Standard Packaging/Reel |
$77.53 (1 Each) |
$77.53 (1 Each) |
|
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
ANSI 61 |
Finish |
Powder Coated |
Powder Coated |
Style |
Painted |
Painted |
|
Size |
16.00x16.00x6.00 in |
16.00x16.00x6.00 in |
Width |
16 |
16 |
|
Description |
16X16X6 N1 PNTD SC NK |
16X16X6 N1 PNTD SC |
extra long description |
NVENT HOF ASE16X16X6NK Pull Box 16. |
NVENT HOF ASE16X16X6 Pull Box 16.00 |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Long Description |
Screw-Cover Enclosure Type 1 no Knockouts, 16x16x6, Gray, Steel |
Screw-Cover Enclosure Type 1 with Knockouts, 16x16x6, Gray, Steel |
Product Type |
Pull Box 16.00X16.00X6.00 |
Pull Box 16.00X16.00X6.00 |
|
ip rating |
IP30 |
IP30 |
Knockouts |
- |
true |
|
Brand |
Nvent Hoffman |
Nvent Hoffman |
Manufacturers Part Number |
ASE16X16X6NK |
ASE16X16X6 |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Pull and Junction Boxes |
|
Application |
Power Distribution |
Power Distribution |