Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
ASE24X24X6 |
24246SCNK |
Manufacturer Number |
ASE24X24X6 |
24246SCNK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510432904 |
00782051233018 |
Weight per package |
36 (lbs/each) |
34.166 (lbs/each) |
Description |
ASE24X24X6 24X24X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 16 Knockouts, 36 LB
|
24246SCNK Encl B-Line 24246SCNK SC Encl
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 6" Length, 24" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Carbon Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$188.27 (Each) |
$119.76 (Each) |
Carton/Reel |
$188.27 (1 Each) |
$119.76 (1 Each) |
Standard Packaging/Reel |
$188.27 (1 Each) |
$119.76 (1 Each) |
|
Cover Type |
Screw Cover |
- |
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
Style |
Painted |
- |
|
Depth |
6 |
- |
Overall Length |
24 in;610 mm |
- |
Size |
24.00x24.00x6.00 in |
24.00 In Width X 6.00 In Depth X 24.00 In Height |
Width |
24 |
- |
|
Description |
24X24X6 N1 PNTD SC |
ENCL B-LINE 24246SCNK SC ENCL |
extra long description |
NVENT HOF ASE24X24X6 Pull Box 24.00 |
B-LINE 24246 SC NK SC ENC W/O KO 24 |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 16 Knockouts, 36 lb |
Eaton B-Line series Type 1 junction boxes, 24" height, 6" length, 24" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, No knockout, Thru holes, Carbon steel |
Product Type |
Pull Box 24.00X24.00X6.00 |
SC Enc W/O Ko 24X24X6 |
Short Description |
Type 1 Screw Cover Enclosure, 24 x 6 x 24 in, Painted, 16 KO |
- |
Special Features |
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box |
Keyhole slots on cover, plated screws |
|
dimensions |
- |
6.0000 IN X 24.0000 IN X 24.0000 IN |
Enclosure Type |
Nema 1 |
- |
Finish/Coating |
Polyester Powder Paint |
- |
ip rating |
IP30 |
- |
Knockouts |
Yes |
- |
Mounting Type |
- |
Surface |
Number of Knockouts |
16 |
- |
Overall Height |
24 in;610 mm |
- |
Overall Width |
6 in;152 mm |
- |
Standards Met |
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
ASE24X24X6 |
24246 SC NK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 1 junction boxes |
|
|
Application |
Commercial;General Industrial |
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsAviationResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / |
nema rating |
1 Indoor, electrical protection |
1 |
standard |
- |
CSA C22.2.,UL 50,NEMA |