Item Comparison: B1AJ2, B1AJ

Item

B1AJ2 - SPRG 4SQ, 1G (3/4-1-1/2D) Adj DVC RNG - Eaton

B1AJ2
SPRG 4SQ, 1G (3/4-1-1/2D) Adj DVC RNG

$15.4948 Each

$387.37 (25 Each)

QTY:
Each
Add
B1AJ - SPRG 4SQ, 1G (3/4-1-1/2D) Adj DVC RNG - Eaton

B1AJ
SPRG 4SQ, 1G (3/4-1-1/2D) Adj DVC RNG

$15.4948 Each

$387.37 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 209 209
Vendor Eaton Eaton
Catalog Number B1AJ2 B1AJ
Manufacturer Number B1AJ-2 B1AJ-2
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121702 - Cable clips 39121702 - Cable clips
UPC/EAN/GTIN 00782051492002 00782051492002
Weight per package 0.4 (lbs/each) 0.4 (lbs/each)
Description B1AJ2 SPRG 4SQ, 1G (3/4-1-1/2D) Adj DVC RNG
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height
B1AJ SPRG 4SQ, 1G (3/4-1-1/2D) Adj DVC RNG
Eaton B-Line Series Pre-Fabricated Assemblies, Ruff-In Products, 1" Height, 1" Length, 1" Width, 0.4LBS, Depth: 0.75" - 1.25", One Device Adjustable Ring
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.49 (Each) $15.49 (Each)
Carton/Reel $387.37 (25 Each) $15.49 (1 Each)
Standard Packaging/Reel $387.37 (25 Each) $387.37 (25 Each)
Description SPRG 4SQ,1G (3/4-1-1/2D) ADJ DVC RNG SPRG 4SQ,1G (3/4-1-1/2D) ADJ DVC RNG
extra long description B-LINE B1AJ-2 ONE DEVICE ADJUSTABLE B-LINE B1AJ-2 ONE DEVICE ADJUSTABLE
Features Whether you run your own pre-fab shop or simply want maximum project control, Eaton's basic Ruff-IN prefabricated assemblies can provide a profitable solution that perfectly suits your operation. Whether you run your own pre-fab shop or simply want maximum project control, Eaton's basic Ruff-IN prefabricated assemblies can provide a profitable solution that perfectly suits your operation.
Long Description Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height Eaton B-Line series pre-fabricated assemblies, Ruff-IN products, 1" Height, 1" Length, 1" Width, 0.4lbs, Depth: 0.75" - 1.25", One device adjustable ring
Product Type One Device Adjustable Plastlr Ring One Device Adjustable Plastlr Ring
Brand Eaton EATON B-LINE SERIES
Manufacturers Part Number B1AJ-2 B1AJ-2
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Adjustable plaster ring Adjustable plaster ring
Status - Inactive
standard UL/cUL Listed UL/cUL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat