Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B2011SS4 |
B2011SS4114RGD |
Manufacturer Number |
B2011SS4 |
B2011SS4 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781011601331 |
00781011601331 |
Weight per package |
0.2 (lbs/each) |
0.2 (lbs/each) |
Description |
B2011SS4 BLTD 1-1/4" SS4 Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0740" H X 3.3510" L X 1.25" W, Steel, 600 LBS Load Cap
|
B2011SS4114RGD BLTD 1-1/4" SS4 Rigid Pipe Clamp
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.0740" H X 3.3510" L X 1.25" W, Steel, 600 LBS Load Cap
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.62 (Each) |
$19.62 (Each) |
Carton/Reel |
$19.62 (1 Each) |
$19.62 (1 Each) |
Standard Packaging/Reel |
$19.62 (1 Each) |
$981.14 (50 Each) |
|
Material |
304 Stainless Steel |
304 Stainless Steel |
|
Finish |
STAINLESS STEEL TYPE 304 |
STAINLESS STEEL TYPE 304 |
|
|
Construction |
TWO PIECE |
TWO PIECE |
Description |
BLTD 1-1/4" SS4 RIGID PIPE CLAMP |
BLTD 1-1/4" SS4 RIGID PIPE CLAMP |
extra long description |
B-LINE B2011SS4 1 1/4"-RIGID CONDUI |
B-LINE B2011SS4 1 1/4"-RIGID CONDUI |
Features |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. |
Long Description |
Eaton B-Line series O.D. pipe and conduit clamp, 0.0740" H x 3.3510" L x 1.25" W, Steel, 600 Lbs load cap |
Eaton B-Line series O.D. pipe and conduit clamp, 0.0740" H x 3.3510" L x 1.25" W, Steel, 600 Lbs load cap |
Product Type |
1 1/4"-Rigid Conduit Clamp, 1 1/4", SSL 304 |
1 1/4"-Rigid Conduit Clamp, 1 1/4", SSL 304 |
Special Features |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
Includes Combination Recess Hex Head Machine Screw and Square Nut |
|
dimensions |
3.3510 IN X 1.2500 IN X 0.0740 IN |
3.3510 IN X 1.2500 IN X 0.0740 IN |
|
Brand |
EATON B-LINE SERIES |
Eaton |
Manufacturers Part Number |
B2011SS4 |
B2011SS4 |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
O.D. pipe and conduit clamp |
O.D. pipe and conduit clamp |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
CHANNEL |
CHANNEL |
standard |
Not Applicable |
Not Applicable |