Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
B22120SS6 |
B22SS610 |
Manufacturer Number |
B22-120SS6 |
B22-120SS6 |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101805 - Stainless steel channels
|
30101805 - Stainless steel channels
|
UPC/EAN/GTIN |
00781011045814 |
00781011045814 |
Weight per package |
0.0038 (lbs/each) |
1.9 (lbs/each) |
Description |
B22120SS6 BLTD 1-5/8X1-5/8X120 12GA SS6 SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, 12 Gauge
|
B22SS610 BLTD 1-5/8X1-5/8X120 12GA SS6 SLD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, 12 Gauge
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$24.63 (Foot) |
$24.63 (Foot) |
Carton/Reel |
$24.63 (1 Feet) |
$24.63 (1 Feet) |
Standard Packaging/Reel |
$246.27 (10 Feet) |
$12,313.55 (500 Feet) |
|
Finish |
STAINLESS STEEL TYPE 316 |
STAINLESS STEEL TYPE 316 |
material composition |
316 Stainless Steel |
316 Stainless Steel |
material standard |
ASTM A240 |
ASTM A240 |
|
Depth |
1-5/8 In |
1-5/8 In |
Length |
10 ft |
10 ft |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
BLTD 1-5/8X1-5/8X120 12GA SS6 SLD CHNL |
BLTD 1-5/8X1-5/8X120 12GA SS6 SLD CHNL |
extra long description |
B-LINE B22-120SS6 CHNL, 1 5/8" X 1 |
B-LINE B22-120SS6 CHNL, 1 5/8" X 1 |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Stainless steel type 316, 12 Gauge |
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Stainless steel type 316, 12 Gauge |
Product Type |
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", SSL 316 |
CHNL, 1 5/8" X 1 5/8", 12 Ga, 120", SSL 316 |
similar brands |
Unistrut |
Unistrut |
|
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
120.0000 IN X 1.6200 IN X 1.6200 IN |
gauge |
12 |
12 |
|
Brand |
BOLTED FRAMING |
Eaton |
Manufacturers Part Number |
B22-120SS6 |
B22-120SS6 |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Strut channel |
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Weight |
1.9 LB/FT |
1.9 LB/FT |
|
Application |
Generation - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherOther IT and Datacom - Oth |
Generation - Conventional Energy - Conventional EnergyInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherUtilityDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - Datacenters - OtherOther IT and Datacom - Oth |
standard |
Not Applicable |
Not Applicable |