Item Comparison: B22SH120GRN, B22SHGRN10

Item

B22SH120GRN - BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR - Eaton

B22SH120GRN
BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR

$5.9963 Foot

$59.96 (10 Feet)

QTY:
Feet
Add
B22SHGRN10 - BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR - Eaton

B22SHGRN10
BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR

$5.9963 Each

$2,998.15 (500 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,050 2,050
Vendor Eaton Eaton
Catalog Number B22SH120GRN B22SHGRN10
Manufacturer Number B22SH-120GRN B22SH-120GRN
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011213206 00781011213206
Weight per package 1.82 (lbs/each) 1.82 (lbs/each)
Description B22SH120GRN BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Dura Green, SH, 12 Gauge
B22SHGRN10 BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Dura Green, SH, 12 Gauge
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $6.00 (Foot) $6.00 (Each)
Carton/Reel $59.96 (10 Feet) $59.96 (10 Each)
Standard Packaging/Reel $59.96 (10 Feet) $2,998.15 (500 Each)
Color Green Green
Finish DURA GREEN DURA GREEN
material composition Cold Formed Low Carbon Steel Cold Formed Low Carbon Steel
material standard TT-C-490 B TT-C-490 B
Depth 1-5/8 In 1-5/8 In
Length 10 ft 10 ft
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR BLTD 1-5/8X1-5/8X120 12GA GRN SLTD CHNL, 2" CNTR
extra long description B-LINE B22SH-120GRN CHNL, 1 5/8" X B-LINE B22SH-120GRN CHNL, 1 5/8" X
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, DURA GREEN, SH, 12 Gauge Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, DURA GREEN, SH, 12 Gauge
Product Type CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 120 CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 12 Ga, 120
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing 2 In Center Spacing
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN 120.0000 IN X 1.6200 IN X 1.6200 IN
gauge 12 12
slot size 1-1/8 In Length X 9/16 In Width 1-1/8 In Length X 9/16 In Width
Brand EATON B-LINE SERIES EATON B-LINE SERIES
Manufacturers Part Number B22SH-120GRN B22SHGRN10
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Strut channel
minimum qty 10 -
Status - Inactive
Weight 1.82 lb/ft 1.82 lb/ft
Application Water and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketUtilityInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Data Water and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketUtilityInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Data
standard Not Applicable Not Applicable
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat