Nacogdoches |
875 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
B41 |
30640J |
Manufacturer Number |
B4-1 |
30-640J |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789452036 |
00783250656684 |
Weight per package |
0.45 (lbs/each) |
1.85 (lbs/each) |
Description |
B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
|
30640J Twister LT Wire Conn, Model 340 Orange, 500/Jar
Ideal, Wire Connector, Twister®, Conductor Range: 22 - 10 Awg, 2/22 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 340
|
|
Minimum Order QTY |
25 Units |
500 Units |
Unit/Foot |
$0.73 (Each) |
$0.22 (Each) |
Carton/Reel |
$18.26 (25 Each) |
$648.30 (3000 Each) |
Standard Packaging/Reel |
$182.55 (250 Each) |
$648.30 (3000 Each) |
|
Material |
Flame-Retardant Polypropylene |
Flame-Retardant Polypropylene |
Number of Conductors |
2 to 6 |
1 to 6 |
Voltage Rating |
600 |
600 |
|
Color |
Blue/Gray |
Orange |
Insulation Color |
Blue/Gray |
- |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX |
TWISTER LT WIRE CONN, MODEL 340 ORANGE, 500/JAR |
extra long description |
IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B |
- |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Twister® Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progr |
Long Description |
Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb |
IDEAL, Wire Connector, Twister®, Conductor Range: 22 - 10 AWG, 2/22 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 340 |
Product Type |
Wire Connector |
Twister LT 340 Orange, 500 JR |
Short Description |
Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box |
- |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Features: Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From As Small As 22 AWG To As Large As 6 AWG; Ribbed Cap Provides A Secure Grip And Fast Fingertip Starts; Swept Wings Offer Extra Leverage And Less Effort For Large Wire Combinations; Hexagonal Shape Accommodates Standard Nutdriver For Tool Installation; Live-Action, Square-Wire Spring Locks Onto Wire For Safe, Secure Connections; Deep Skirt Helps Protect Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protec |
|
Maximum Conductor Size |
(2) #6 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
(2) #12 AWG |
- |
package quantity |
25 BX |
- |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
Wire Type |
- |
Cu/Cu |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
B4-1 |
30-640J |
sub brand |
B-Cap(R) |
Twister® |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
|
minimum qty |
25 |
500 |
Status |
- |
Inactive |
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA C22.2 #188, UL 486C Listed, RoHS |