Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
BAB2125 |
BAB2125 |
Manufacturer Number |
BAB2125 |
N/A |
Category |
Standard Trip Bolt-On -
2 Pole Standard Trip Bolt-On
|
Unassigned
|
Classification |
Panelboard Branch Breakers
|
N/A
|
UNSPSC |
39121603 - Miniature circuit breakers
|
-
|
UPC/EAN/GTIN |
00786679303054 |
88163098308 |
Weight per package |
0.75 (lbs/each) |
0.75 (lbs/each) |
Description |
BAB2125 BAB2125 BKR A
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
|
BAB2125 Etn 2P 125A 120/240 Bolt On
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$460.13 (Each) |
$0.00 (Each) |
Carton/Reel |
$460.13 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$460.13 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
125 A |
- |
Current Rating |
125 A |
- |
interrupt rating |
10 kAIC |
- |
Poles |
2 |
- |
Voltage Rating |
120/240 V ac |
- |
|
|
Description |
BAB2125 BKR A |
ETN 2P 125A 120/240 BOLT ON |
extra long description |
ETN BAB2125 BAB BREAKER 2P 125A MAX |
- |
Features |
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide |
- |
Long Description |
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 4.8 in Overall Height, 3.8 in Overall Length, 2.1 in Overall Width, 0.75 lb |
- |
Product Type |
Thermal Magnetic Circuit Breaker |
- |
Short Description |
2P Thermal Magnetic Circuit Breaker, 125 A, 120/240 VAC |
- |
Special Features |
Bolt-on mounting |
- |
|
circuit breaker type |
Thermal Magnetic Circuit Breaker |
- |
dimensions |
3.8000 IN X 2.3000 IN X 4.8000 IN |
- |
for use with |
Circuit Protection |
- |
media |
Yes |
- |
Mounting Type |
Bolt-On |
- |
Overall Height |
4.8 in |
- |
Overall Width |
2.1 in |
- |
Standards Met |
UL Listed;CSA Certified;IGCC Standards 4897 |
- |
Trip Type |
Non-Interchangeable |
- |
Tripping Mechanism |
Non-Interchangeable |
- |
|
Brand |
Eaton Corp |
- |
Manufacturers Part Number |
BAB2125 |
- |
|
Category Description |
PANELBOARD BRANCH BREAKERS |
Fuses & Fuse Accessories |
Type |
Thermal magnetic circuit breakers |
- |
|
|
Application |
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
- |
standard |
CSA Certified,UL Listed |
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
Call nearest store for Item Price
|