Item Comparison: BR20T, 2BRT20

Item

BR20T - SPRG 1-1/4" Bridle Ring, #10-24X9/16 - Eaton

BR20T
SPRG 1-1/4" Bridle Ring, #10-24X9/16

$2.8102 Each

$281.02 (100 Each)

QTY:
Each
Add
2BRT20 - Steel 1-1/4" Bridle Ring - Nvent Caddy

2BRT20
Steel 1-1/4" Bridle Ring

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 46 0
Vendor Eaton Nvent Caddy
Catalog Number BR20T 2BRT20
Manufacturer Number BR20T 2BRT20
Category Distribution Devices - Cable Hanging MGMT & Accy Anchor and Fasteners - Anchors & Fasteners
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Caddy (Straps Only)
UNSPSC 39121311 - Electrical fittings 39121701 - Electrical hangers
UPC/EAN/GTIN 00781011195601 00782856769217
Weight per package 0.0004 (lbs/each) 0.04 (lbs/each)
Description BR20T SPRG 1-1/4" Bridle Ring, #10-24X9/16
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Zinc Plated, 50 LBS, Steel Material, 1.25", 10-24" X 9/16", Used With Fasteners For Addiitonal Support, Threaded Bridle Rings
2BRT20 Steel 1-1/4" Bridle Ring
Threaded Bridle Ring, 1.25" Dia, #10 Screw, Metal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.81 (Each) $0.00 (Each)
Carton/Reel $2.81 (1 Each) $0.00 (100 Each)
Standard Packaging/Reel $281.02 (100 Each) $0.00 (100 Each)
Material Steel Steel
Finish Pre-Galvanized Electro-galvanized
Size 1-1/4 in -
Construction ONE PIECE -
Description SPRG 1-1/4" BRIDLE RING, #10-24X9/16 STEEL 1-1/4" BRIDLE RING
extra long description B-LINE BR-20-T THREADED BRIDLE RING NVENT EFS 2BRT20 RING,BRIDLE,1 1/4
Features When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions. -
Long Description Eaton B-Line series datacomm and low voltage support fasteners, Zinc plated, 50 lbs, Steel material, 1.25", 10-24" x 9/16", Used with fasteners for addiitonal support, Threaded bridle rings Threaded Bridle Ring, 1.25" dia, #10 Screw, Metal
Product Type Threaded Bridle Ring, 1 1/4" Ring, #10-24 Ring, Bridle, 1 1/4 Dia 10-24 TH
Short Description - Threaded Bridle Ring, 1.25" di
Special Features Load Capacity 50 Lb, Thread Size #10-24 TPI X 9/16 In Length RING,BRIDLE,1 1/4 DIA 10-24 THREADED
dimensions X X 2.0000 IN -
Brand Eaton nVent CADDY
Manufacturers Part Number BR-20-T 2BRT20
sub brand - CADDY
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps CADDY (STRAPS ONLY)
Type Bridle ring and accessories Bridle Rings
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls Datacom and Low Voltage; Electrical Fixing and Fastening
Mounting Beam, Rod -
standard cULus Listed cULus®
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat