Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRN230GF |
GFCB230 |
Manufacturer Number |
BRN230GF |
GFCB230 |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786676043809 |
00786676368995 |
Weight per package |
1 (lbs/each) |
0.85 (lbs/each) |
Description |
BRN230GF BR 2 Pole 30A GFST 120/240V 10 Kaic
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 30 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
|
GFCB230 2P 30A Ground Fault Breaker
Eaton CUHGFCB230|Geindust GTHQL2130GF1|Grainger 1D355|Schneider HOM230GFI|Squared Hom230gfi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$218.62 (Each) |
$0.00 (Each) |
Carton/Reel |
$218.62 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$218.62 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
- |
30 |
interrupt rating |
- |
10 kAIC |
Poles |
- |
2 |
Voltage Rating |
- |
120/240 |
Wire Size |
- |
#14-4 AWG |
|
Description |
BR 2 POLE 30A GFST 120/240V 10 KAIC |
2P 30A GROUND FAULT BREAKER |
extra long description |
ETN BRN230GF BR 2 POLE 30A GFST, 12 |
- |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
- |
Long Description |
EATON BR GFCI CIRCUIT BREAKER, GROUND FAULT PERSONNEL PROTECTION CIRCUIT BREAKERS, PIGTAIL NEUTRAL, 30 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT CIRCUIT INTERRUPTER, GFI |
Eaton CUHGFCB230|GEIndust GTHQL2130GF1|Grainger 1D355|Schneider HOM230GFI|SquareD HOM230GFI |
Product Type |
BR 2 Pole 30A GFST, 120/240V, 10 Kaic |
Type GFCB Ground Fault Circuit Breaker |
|
dimensions |
4.2500 IN X 3.0000 IN X 2.0000 IN |
- |
Trip Type |
- |
Common |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRN230GF |
GFCB230 |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
Ground Fault Circuit Breaker |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOther |
Circuit Protection |
standard |
UL 943,UL 489 |
UL 489 |
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
Call nearest store for Item Price
|