Nacogdoches |
145 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP08B200RF |
BR816B200RF |
Manufacturer Number |
BRP08B200RF |
BR816B200RF |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689059101 |
00786676445153 |
Weight per package |
20 (lbs/each) |
31.24 (lbs/each) |
Description |
BRP08B200RF BR Pon Loadcntr 200A Main BRKR 8 Space N3R Lugs
Feed Through Lugs, Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X4, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, BR, 16 Circuits, Single Pole, 8 Spaces, Three-Wire, Single-Phase, Feed-Through Lugs, Combination, Nema 3R, Type BR 1-Inch Brea
|
BR816B200RF 1PH 200A 25KAIC MCB 8/16 Cir. Al Bus Nema 3R
BR Style Load Center, 8 Spaces, 16 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 25 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$378.63 (Each) |
$646.84 (Each) |
Carton/Reel |
$378.63 (1 Each) |
$646.84 (1 Each) |
Standard Packaging/Reel |
$378.63 (1 Each) |
$646.84 (1 Each) |
|
amperage rating |
200 |
200 |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
200 A |
interrupt rating |
25 |
25 kAIC |
Material |
- |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
2/0 AWG to 300 kcmil |
|
Bus Material |
- |
Aluminum |
Color |
Gray |
- |
|
Depth |
25.0000 |
26.5 |
Height |
5.5000 |
5.5 |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X4 |
C3r |
Width |
14.3100 |
15.5 |
|
Description |
BR PON LOADCNTR 200A MAIN BRKR 8 SPACE N3R LUGS |
1PH 200A 25KAIC MCB 8/16 CIR. AL BUS NEMA 3R |
extra long description |
ETN BRP08B200RF BR PON LC,200A, MCB |
ETN BR816B200RF 1Ph/BR LC 200A 25kA |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Feed through lugs,Plug-on neutral main circuit breaker loadcenter,200A,X4,Aluminum,Cover included,NEMA 3R,Metallic,25 kAIC,BR,16 circuits,Single pole,8 spaces,Three-wire,Single-phase,Feed-through lugs,Combination,NEMA 3R,Type BR 1-inch brea |
BR Style Load Center, 8 Spaces, 16 Circuits, 200 A, 120/240 V ac, 2/0 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 25 in Overall Height |
Product Type |
BR Pon LC, 200A, MCB, 8 Space, N3R, Lugs |
BR Style Load Center |
Short Description |
- |
BR Style Load Center, 8/16C, 200 A |
Special Features |
Feed through lugs |
Feed-Through Lugs;Cover Included |
|
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
Coil Voltage |
Main switch |
- |
Cord Type |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
dimensions |
25.0000 IN X 14.3100 IN X 5.5000 IN |
26.5000 IN X 15.5000 IN X 5.5000 IN |
Enclosure Type |
- |
Nema 3R |
for use with |
- |
Type Br 1-Inch Breakers |
Number of Circuits |
- |
16 |
number of spaces |
8 |
8 |
Overall Height |
- |
25 in;635 mm |
Overall Width |
- |
5.19 in;131.8 mm |
Recommended Environment |
- |
Outdoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP08B200RF |
BR816B200RF |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
Mounting |
SURFACE |
- |
standard |
UL 67,UL 50 |
UL 50,UL 67 |
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
Call nearest store for Item Price
|