Item Comparison: C37SA, C37SA

Item

C37SA - 1" Alu C Cond Body - Appleton

C37SA
1" Alu C Cond Body

$39.54 Each

$790.80 (20 Each)

QTY:
Each
Add
C37SA - 1" Alu C FM7 Conduit Body - Eaton

C37SA
1" Alu C FM7 Conduit Body

$51.39 Each

$205.56 (4 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 16 162
Vendor Appleton Eaton
Catalog Number C37SA C37SA
Manufacturer Number C37SA C37 SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381600613 00782274123110
Weight per package 0.7 (lbs/each) 0.64 (lbs/each)
Description C37SA 1" Alu C Cond Body
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7 In, Width: 1-3/4 In, Height: 1.88 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number
C37SA 1" Alu C FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 1"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.54 (Each) $51.39 (Each)
Carton/Reel $197.70 (5 Each) $51.39 (1 Each)
Standard Packaging/Reel $790.80 (20 Each) $205.56 (4 Each)
connection Tapered Female Threaded -
Material Aluminum -
Finish Epoxy Powder Coated Electrogalvanized With Aluminum Acrylic Painted
Height 1.88 1-7/8
Hub Size 1 1 in
Length 7 7
Width 1.75 1-3/4
Description 1" ALU C COND BODY 1" ALU C FM7 CONDUIT BODY
extra long description APP C37SA 1 FM7 BODY TYPE C -ALUM CRS-H C37 SA 1 NPT AL C FORM 7 CNDT
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 UNILETS Type C Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 7 IN, Width: 1-3/4 IN, Height: 1.88 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, C shape, 1"
Product Type 1 FM7 Body Type C -Alum 1 NPT Al C Form 7 CNDT Body
Special Features Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic -
dimensions - 7.0000 IN X 1.7500 IN X 1.8800 IN
Form 7 Form 7
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number C37SA C37 SA
sub brand UNILETS -
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Type C Conduit Outlet Body Conduit outlet body
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat