Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
C37SA |
C37SA |
Manufacturer Number |
C37 SA |
C37SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274123110 |
00783936080420 |
Weight per package |
0.64 (lbs/each) |
16.5 (lbs/each) |
Description |
C37SA 1" Alu C FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 1"
|
C37SA 1 Hub Alum Cond Body
Duraloy 7 Series - Aluminum Conduit Body - C Type - Hub Size 1"-Volume 11.0 Cubic Inches
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$51.39 (Each) |
$53.63 (Each) |
Carton/Reel |
$51.39 (1 Each) |
$53.63 (1 Each) |
Standard Packaging/Reel |
$205.56 (4 Each) |
$1,340.75 (25 Each) |
|
Material |
- |
Aluminum, Copper Free (less than 4/10 of 1%) |
|
Color |
- |
Gray |
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Powder Epoxy Paint |
|
Height |
1-7/8 |
2 |
Hub Size |
1 in |
1" |
Length |
7 |
8 |
Width |
1-3/4 |
2 |
|
Description |
1" ALU C FM7 CONDUIT BODY |
1 HUB ALUM COND BODY |
extra long description |
CRS-H C37 SA 1 NPT AL C FORM 7 CNDT |
KLRK C37SA COND BODY,CORROSAFE7 AL |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, C shape, 1" |
Duraloy 7 Series - Aluminum Conduit Body - C Type - Hub Size 1"-Volume 11.0 Cubic Inches |
Product Type |
1 NPT Al C Form 7 CNDT Body |
Cond Body, CORROSAFE7 Al 1" |
Special Features |
- |
Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl |
|
dimensions |
7.0000 IN X 1.7500 IN X 1.8800 IN |
- |
Form |
Form 7 |
Form 7 |
|
Brand |
EATON CROUSE-HINDS SERIES |
KILLARK |
Manufacturers Part Number |
C37 SA |
C37SA |
series |
- |
Duraloy 7 |
sub brand |
- |
CORROSAFE 7 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Conduit Body |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL, CSA |