Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Mulberry |
Catalog Number |
C55 |
12835 |
Manufacturer Number |
C55 |
12835 |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
N/A
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564140357 |
00095327128353 |
Weight per package |
1.05 (lbs/each) |
0 |
Description |
C55 1-1/2" Alu C SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, C Shape, 1-1/2"
|
12835 1-1/2 C Cover & Gasket
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 1.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.96 (Each) |
$22.71 (Each) |
Carton/Reel |
$61.92 (2 Each) |
$22.71 (1 Each) |
Standard Packaging/Reel |
$61.92 (2 Each) |
$22.71 (1 Each) |
|
connection |
Threaded / Set Screw |
- |
Material |
- |
Die-Cast Aluminum |
|
Color |
Gray |
- |
Finish |
Epoxy Powder Coat |
Powder Coat |
|
Height |
2.73 |
- |
Hub Size |
1-1/2 in |
1.5 |
Length |
8.45 |
- |
Width |
2.49 |
- |
|
Description |
1-1/2" ALU C SR5 CONDUIT BODY |
1-1/2 C COVER & GASKET |
extra long description |
MIDWEST C55 1 1/2 RGD C COND BODY A |
MULB 12835 1-1/2" C THR KIT/STL CVR |
Features |
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer |
- |
Long Description |
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, C shape, 1-1/2" |
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 1.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket |
Product Type |
1 1/2 RGD C Cond Body Al |
1-1/2" C THR Kit/STL CVR |
Special Features |
Corrosion Resistant |
Features: Die-Cast Aluminum; Smooth, Corrosion-Resistant Electrostatic Powder Coating; Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket; All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket; Kits With Aluminum Covers Also Available; Cubic Capacity And Listings Clearly Marked; UL Listed; Includes: Cover And Gasket |
|
dimensions |
8.4500 IN X 2.4900 IN X 2.7300 IN |
- |
Form |
Series 5 |
- |
|
Brand |
Eaton |
|
Manufacturers Part Number |
- |
12835 |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
Fuses & Fuse Accessories |
Type |
Conduit outlet body |
Type C, Threaded |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
Enclosure |
Condulet |
- |
Mounting |
Conduit |
- |
standard |
UL, cUL |
UL Listed |