Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
SPC |
Catalog Number |
CA26WH |
1GCVWH |
Manufacturer Number |
CA26WH |
N/A |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007248371 |
658746110646 |
Weight per package |
0.2471 (lbs/each) |
0.295 (lbs/each) |
Description |
CA26WH WP 1G Horiz Decorator Cover White
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.80 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 LB
|
1GCVWH 1G WH Vert WP CVR Multconfig
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$6.17 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$6.17 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$123.35 (20 Each) |
|
insulation |
Bare |
- |
Material |
Heavy Duty Die Cast Zinc |
- |
Number of Gangs |
1 |
- |
|
Color |
White |
- |
Finish |
Zinc |
- |
|
|
Description |
WP 1G HORIZ DECORATOR COVER WHITE |
1G WH VERT WP CVR MULTCONFIG |
extra long description |
P&S CA26WH WP 1G HORIZ DECORATOR CO |
- |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, White |
- |
Long Description |
Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.80 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 lb |
- |
Product Type |
WP 1G Horiz Decorator Cover White |
- |
Short Description |
1 Gang, Screw Mount, Weatherproof Cast Cover, White, Horizontal |
- |
Special Features |
Stainless Steel Springs;No Rough Edges |
- |
|
dimensions |
4.56 (W) x 2.80 (H) in |
- |
for use with |
Switch |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
1 |
- |
package quantity |
14 CT |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
- |
Manufacturers Part Number |
CA26-WH |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
- |
|
|
Application |
Residential;Commercial |
- |
Mounting |
Screws |
- |
standard |
UL Listed |