Item Comparison: BCH12W2, CAT124Z34

Item

BCH12W2 - SPRG 3/4" CBL to Wire J-Hook - Eaton

BCH12W2
SPRG 3/4" CBL to Wire J-Hook

$4.8355 Each

$241.78 (50 Each)

QTY:
Each
Add
CAT124Z34 - STL 1/8" Thru 3/8" Flange 3/4" Loop Hanger Assy - Nvent Caddy

CAT124Z34
STL 1/8" Thru 3/8" Flange 3/4" Loop Hanger Assy

$4.8429 Each

$193.72 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,341 129
Vendor Eaton Nvent Caddy
Catalog Number BCH12W2 CAT124Z34
Manufacturer Number BCH12W2 CAT124Z34
Category Distribution Devices - Cable Hanging MGMT & Accy Anchor and Fasteners - Anchors & Fasteners
Classification Cable & Pipe Transits Caddy (Straps Only)
UNSPSC 39121705 - Cable clamp and staple 39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN 00782051280814 00782856333104
Weight per package 0.002 (lbs/each) 0.09 (lbs/each)
Description BCH12W2 SPRG 3/4" CBL to Wire J-Hook
J Hook, 25 LB (Static) Load Rating, 3/8 In Rod Size, #12 Awg Compatible Wire Size, Steel, Pre Galvanized, 3/4 In Size, 0.0020 LB
CAT124Z34 STL 1/8" Thru 3/8" Flange 3/4" Loop Hanger Assy
Nvent Caddy Cablecat J-Hook With Rod/Wire Clip, 3/4" Dia, 1/8"3/8" Flange, 1/4" Rod
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.84 (Each) $4.84 (Each)
Carton/Reel $4.84 (1 Each) $193.72 (40 Each)
Standard Packaging/Reel $241.78 (50 Each) $193.72 (40 Each)
Material Steel Steel; Spring Steel
Finish Pre Galvanized Pre-galvanized; CADDY® ARMOUR
Size 3/4 in -
Description SPRG 3/4" CBL TO WIRE J-HOOK STL 1/8" THRU 3/8" FLANGE 3/4" LOOP HANGER ASSY
extra long description B-LINE BCH12-W2 CBL TO ROD, 3/4" HO NVENT EFS CAT124Z34 CLIP,CABLE,CAT5
Features When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions. -
Long Description J Hook, 25 lb (Static) Load Rating, 3/8 in Rod Size, #12 AWG Compatible Wire Size, Steel, Pre Galvanized, 3/4 in Size, 0.0020 lb nVent CADDY Cablecat J-Hook with Rod/Wire Clip, 3/4" dia, 1/8"3/8" Flange, 1/4" Rod
Product Type J Hook Clip, Cable, CAT5 Wire, PLN/THD R
Short Description J Hook, 3/8 in, Steel, 50 BX nVent CADDY Cablecat J-Hook wi
Special Features Hook Size 3/4 in;Mounts to #12 Wire to 1/4 in Plain/Threaded Rod CLIP,CABLE,CAT5 WIRE,PLN/THD ROD TO 3/8 FLNGE
Compatible Wire Size #12 AWG -
dimensions 1.2310 IN X 0.8600 IN X 4.7510 IN -
for use with Comm Data Fasteners;Cable Hooks Hooks -
includes Cable Retainer Clip -
load 25 Lb (Static) -
Load Rating 25 lb (Static) -
package quantity 50 BX -
Rod Size 3/8 in -
Standards Met UL (Canada and US) Listed -
Made in USA yes -
Brand Cooper B-Line/Cable Tray nVent CADDY
Manufacturers Part Number BCH12-W2 CAT124Z34
sub brand - CADDY
Category Description CABLE & PIPE TRANSITS CADDY (STRAPS ONLY)
Type Cable hook to wire and rod fastener J-Hook to Rod/Wire
Weight 0.0020 lb -
Application Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Datacom and Low Voltage; Electrical Fixing and Fastening
standard UL/cUL Listed cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat