Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
CDR1044 |
VR1041 |
Manufacturer Number |
CDR1044 |
VR1041 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00662276276949 |
00783936834856 |
Weight per package |
1.01 (lbs/each) |
3 (lbs/each) |
Description |
CDR1044 100A 4W 4P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 100A, Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
|
VR1041 4W4P 100A Receptacle
100A 4 Pole 4 Wire Receptacle Assembly
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$542.11 (Each) |
$515.22 (Each) |
Carton/Reel |
$542.11 (1 Each) |
$515.22 (1 Each) |
Standard Packaging/Reel |
$542.11 (1 Each) |
$515.22 (1 Each) |
|
amperage rating |
100 Amp |
100 |
Material |
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM |
- |
Number of Wires |
- |
4 |
Poles |
4 |
4 |
Voltage Rating |
600 VAC AT 50 TO 400 HZ, 250 VDC |
250;600 |
Wire Size |
4 To 2 AWG (Extra Flex) |
extra flex: #4-#2;Regular stranding: #4-#2 |
|
Size |
4-1/4 In Diameter X 5-1/4 In Length |
5.37 in x 4.25 in x 4.75 in |
|
Description |
100A 4W 4P NEMA4X PWRMATE RCPT |
4W4P 100A RECEPTACLE |
extra long description |
CRS-H CDR1044 RCPT PWRMT 100A 4W4P |
KLRK VR1041 VERSAMATE 100A 4W4P REC |
Features |
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e |
- |
Long Description |
Eaton Crouse-Hinds series PowerMate CDR receptacle, 100A, Four-wire, four-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc |
100A 4 Pole 4 Wire Receptacle Assembly |
Product Type |
RCPT PWRMT 100A 4W4P |
Versamate 100A 4W4P Recpt |
Special Features |
Watertight, Grounding Style 1, NEMA 4X Enclosure, Reversed Interior |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
|
dimensions |
5.2500 IN X 4.2500 IN X 4.2500 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
KILLARK |
Manufacturers Part Number |
CDR1044 |
VR1041 |
series |
- |
VersaMate |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
RECEPTACLE |
Pin & Sleeve |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
environmental conditions |
- |
Wet and hazardous locations |
nema rating |
- |
NEMA 3, 4, 4x |
standard |
UL, cUL |
UL, CSA |