Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Killark |
Eaton |
Catalog Number |
VRE56 |
CEE56 |
Manufacturer Number |
VRE56 |
CEE56 |
Category |
Gen Purpose Wiring Devices -
Misc Wiring Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00783936834566 |
00662276277045 |
Weight per package |
3 (lbs/each) |
2.2046 (lbs/each) |
Description |
VRE56 Splice Box Only
Versamate Series - 60A, 1-1/2" Dead-End Back Box
|
CEE56 60A 1-1/2" Hub Backbox For RCPT
Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 In Hub Size, 2.6875 (L) X 1.3125 (W) In
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$63.35 (Each) |
$85.41 (Each) |
Carton/Reel |
$63.35 (1 Each) |
$85.41 (1 Each) |
Standard Packaging/Reel |
$63.35 (1 Each) |
$85.41 (1 Each) |
|
Current Rating |
- |
60 A |
Material |
Copper-Free Aluminum |
Epoxy Coated Cast Aluminum |
Wire Size |
Regular stranding: #6-#4; extra flex: #6-#4 |
- |
|
|
Depth |
4-7/8 |
- |
Height |
6-13/32 |
- |
Hub Size |
- |
1-1/2 in |
Size |
6-13/32" H x 5-1/4" W x 4-7/8" D |
1-1/2 in |
Width |
5-1/4 |
- |
|
Description |
SPLICE BOX ONLY |
60A 1-1/2" HUB BACKBOX FOR RCPT |
extra long description |
KLRK VRE56 BACK BOX E-TYPE 1-1/2" 6 |
CRS-H CEE56 BACK BX PWRMT 60A |
Features |
- |
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently. |
Long Description |
Versamate Series - 60A, 1-1/2" Dead-End Back Box |
Hub Backbox, 60 A, Epoxy Coated Cast Aluminum, 1-1/2 in Hub Size, 2.6875 (L) x 1.3125 (W) in |
Product Type |
Back Box E-Type 1-1/2" 60a |
Back BX PWRMT 60a |
Short Description |
- |
60A4W4P Powermate Plug |
Special Features |
For use with Versamate Series Receptacles. |
Standard Corro-Free(TM) Epoxy Powder Coat Finish for Increased Corrosion Resistance |
|
dimensions |
- |
2.6875 (L) x 1.3125 (W) in |
for use with |
- |
Type P Cable |
Standards Met |
- |
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked |
|
Brand |
KILLARK |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
VRE56 |
CEE56 |
series |
VersaMate |
- |
sub brand |
VERSAMATE |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Aluminum splice box |
BACK BOX |
|
Application |
VERSAMATE metallic pin and sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers, and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous, or corrosive areas in such industrial applications as: pulp and paper mills; electrical power plants; petrochemical plants; wastewater treatment; marine, docks, ports; constr |
Ind Facilities & Factories - Facility: Power Distribution and Control |
environmental conditions |
Wet and hazardous locations |
- |
Mounting |
Mounting holes |
- |
nema rating |
NEMA 3, 4, 4x |
NEMA 4X |
standard |
UL, CSA |
- |
|
|
Call nearest store for Item Price