Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Amfico |
Bridgeport |
Catalog Number |
CG75K |
CG771250 |
Manufacturer Number |
CG-75K |
CG771-250 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00662364501410 |
00781747277114 |
Weight per package |
0.21 (lbs/each) |
0.205 (lbs/each) |
Description |
CG75K 3/4" Cord Grip Conn Kit (.125-.880)
3/4" .125-.880 Cord Grip Connector Kit Steel Usa
|
CG771250 3/4" Steel Cord Grip (.150-.25)
Connector, Cord Grips, Straight, Steel, K.O. Size-3/4", Cord Range .150-.250
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.04 (Each) |
$22.76 (Each) |
Carton/Reel |
$151.00 (25 Each) |
$227.58 (10 Each) |
Standard Packaging/Reel |
$151.00 (25 Each) |
$2,275.85 (100 Each) |
|
|
Color |
- |
Red |
Finish |
- |
Zinc Electroplated |
|
|
Description |
3/4" CORD GRIP CONN KIT (.125-.880) |
3/4" STEEL CORD GRIP (.150-.25) |
extra long description |
AMFICO CG-75K 3/4" 125-880 Cord Gri |
BPT CG771-250 3/4" STEEL CORD GRIP, |
Long Description |
3/4" .125-.880 Cord Grip Connector Kit Steel USA |
Connector, cord grips, straight, steel, k.o. size-3/4", cord range .150-.250 |
Product Type |
3/4" 125-880 Cord Grip Conn Kit STL |
3/4" Steel Cord Grip, .150-.25 |
Special Features |
- |
Watertight Fittings designed for indoor and outdoor applications |
|
|
Brand |
Amfico |
Bridgeport Fittings |
Manufacturers Part Number |
CG-75K |
CG771-250 |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cord Grips |
|
Application |
- |
These watertight fittings are designed for both indoor and outdoor applications. All fittings can be used in chemical and treatment plants as well as for offshore applications. Straight connector for use with portable cord provides liquid tight and water tight protection. Typical applications include wiring of motors, transformers, advanced machinery, refrigeration, and tools. |
standard |
- |
cULus |