Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Eaton |
Catalog Number |
2930 |
CGB293 |
Manufacturer Number |
2930 |
CGB293 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00786210029306 |
00782274132303 |
Weight per package |
0.196 (lbs/each) |
0.24 (lbs/each) |
Description |
2930 3/4" NM LT Cord Conn (.125-.375)
Strain Relief Connector, Metallic, Steel, 3/4 In Size, 0.125 to 0.375 In Cable/Cord Size, 1-25/32 In Length, 1-3/8 In Diameter, Straight Connection, 3/4 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19.63 LB/100
|
CGB293 3/4" Dia Male Cord Grip (.250-.375)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.25 to 0.375 In Cable/Cord Size, 2 In Length, 1.23 In Diameter, Straight Male Connection, 3/4 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.24 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.01 (Each) |
$17.30 (Each) |
Carton/Reel |
$170.07 (10 Each) |
$17.30 (1 Each) |
Standard Packaging/Reel |
$170.07 (10 Each) |
$432.50 (25 Each) |
|
connection |
- |
Male NPT |
Material |
- |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
|
Color |
Metallic |
- |
Finish |
- |
Zinc Electroplated With Chromate Coated |
|
Diameter |
1-3/8 in |
1.23 in |
Length |
1-25/32 in |
2 in |
Size |
3/4 in |
3/4 in |
|
Description |
3/4" NM LT CORD CONN (.125-.375) |
3/4" DIA MALE CORD GRIP (.250-.375) |
extra long description |
ABB 2930 3/4 INCH RANGER CORD CONN |
CRS-H CGB293 3/4 NPT MALE CORD/CAB |
Features |
Liquidtight Strain Relief Connector, 3/4 Inch, Straight, Cord Range 0.125 to 0.375 Inch, Throat Diamter 13/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Long Description |
Strain Relief Connector, Metallic, Steel, 3/4 in Size, 0.125 to 0.375 in Cable/Cord Size, 1-25/32 in Length, 1-3/8 in Diameter, Straight Connection, 3/4 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 19.63 lb/100 |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.25 to 0.375 in Cable/Cord Size, 2 in Length, 1.23 in Diameter, Straight Male Connection, 3/4 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.24 lb |
Product Type |
Strain Relief Connector |
3/4 NPT Male Cord/Cab FTG Neo Bush |
Short Description |
Strain Relief Connector, Steel, ¾ in (.125-.375) |
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE |
Special Features |
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
|
Cable/Cord Size |
0.125 to 0.375 in |
0.25 to 0.375 in |
Connection Type |
Straight |
Straight Male |
dimensions |
- |
2.0000 IN X 1.2300 IN X 1.2300 IN |
Enclosure Type |
- |
Class I Div 2;NEMA 3R |
for use with |
- |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
includes |
- |
Standard Neoprene Bushing |
Maximum Operating Temperature |
+105 °C |
+40 °C |
Minimum Operating Temperature |
-35 °C |
-25 °C |
package quantity |
10 CT;100 PK |
1 CT;25 PK |
Standards Met |
UL Listed;CSA Certified |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
Thread Size |
3/4 in |
3/4 in |
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
2930 |
CGB293 |
Model |
- |
CGB |
sub brand |
Shureseal(TM) |
- |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cable gland |
|
Weight |
19.63 lb/100 |
0.24 lb |
|
Application |
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord |
Hazardous Location;Wet Location |
Enclosure |
- |
Class I Div 2 |
standard |
- |
UL (CANADA AND US), CUL |
Temperature Rating |
- |
-25 To 40 Deg C |