Item Comparison: CGB599, CG1501150

Item

CGB599 - 1-1/2" Dia Male Cord Grip (1.000-1.188) - Eaton

CGB599
1-1/2" Dia Male Cord Grip (1.000-1.188)

$61.22 Each

$306.10 (5 Each)

QTY:
Each
Add
CG1501150 - 1-1/2" Orange Cord Grip (1.05-1.15) - Eaton

CG1501150
1-1/2" Orange Cord Grip (1.05-1.15)

$45.7974 Each

$91.59 (2 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 115 5
Vendor Eaton Eaton
Catalog Number CGB599 CG1501150
Manufacturer Number CGB599 CG150 1150
Category Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification Cord Connectors & Cord Grips Cord Connectors & Cord Grips
UNSPSC 39121311 - Electrical fittings 39121431 - Cable gland connector
UPC/EAN/GTIN 00782274135601 00784564001160
Weight per package 1.19 (lbs/each) 0.75 (lbs/each)
Description CGB599 1-1/2" Dia Male Cord Grip (1.000-1.188)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1 to 1.188 In Cable/Cord Size, 3.126 In Length, 2.25 In Diameter, Straight Male Connection, 1-1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.19 LB
CG1501150 1-1/2" Orange Cord Grip (1.05-1.15)
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1.15", Orange, Straight, Steel, 1-1/2"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.22 (Each) $45.80 (Each)
Carton/Reel $61.22 (1 Each) $91.59 (2 Each)
Standard Packaging/Reel $306.10 (5 Each) $91.59 (2 Each)
connection Male NPT Male NPT
Material Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) -
Finish Zinc Electroplated With Chromate Coated -
Diameter 2.25 in -
Length 3.126 in -
Size 1-1/2 in -
Description 1-1/2" DIA MALE CORD GRIP (1.000-1.188) 1-1/2" ORANGE CORD GRIP (1.05-1.15)
extra long description CRS-H CGB599 1 1/2 NPT MALE CORD/CA MIDWEST CG150 1150 1 1/2 ST. ORANG
Features They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Long Description Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 1 to 1.188 in Cable/Cord Size, 3.126 in Length, 2.25 in Diameter, Straight Male Connection, 1-1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 1.19 lb Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 1.05-1.15", Orange, Straight, Steel, 1-1/2"
Product Type 1 1/2 NPT Male Cord/Cab FTG Neo Bush 1 1/2 ST. Orange Cord Grip 1.05 1.
Short Description 1-1/4" Cord Gland 1.188-1.375 DIA MALE CORD GRIP -
Special Features Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable -
Cable/Cord Size 1 to 1.188 in -
Connection Type Straight Male -
dimensions 3.2700 IN X 2.2500 IN X 2.2500 IN 2.0000 IN X 2.0300 IN X 2.0300 IN
Enclosure Type Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X -
for use with Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured -
includes Standard Neoprene Bushing -
Maximum Operating Temperature +40 °C -
Minimum Operating Temperature -25 °C -
package quantity 1 CT;5 PK -
Standards Met cULus Listed - UL File No. E23223;NEC501.10(B)(4) -
Thread Size 1-1/2 in -
Brand Cooper Crouse-Hinds EATON CROUSE-HINDS SERIES
Manufacturers Part Number CGB599 CG150 1150
Model CGB -
Category Description CORD CONNECTORS & CORD GRIPS CORD CONNECTORS & CORD GRIPS
Type Cable gland Cord grip
Weight 1.19 lb -
Application Hazardous Location;Wet Location Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure Class I Div 2 -
standard UL (CANADA AND US), CUL UL, CSA
Temperature Rating -25 To 40 Deg C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat