Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BR1624B125 |
CH22B125C |
Manufacturer Number |
BR1624B125 |
CH22B125C |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786676444408 |
00782113097633 |
Weight per package |
22 (lbs/each) |
14 (lbs/each) |
Description |
BR1624B125 16/24C 125A 1PH MB Loadcenter
BR Style Load Center, 16 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #4 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height
|
CH22B125C 22C 125A 1PH MB Loadcenter
CH Style Load Center, 22 Spaces, 22 Circuits, 125 A, 120/240 V Ac, #6 to 1/0 Awg Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 21 In Overall Height, 14 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$426.49 (Each) |
$578.69 (Each) |
Carton/Reel |
$426.49 (1 Each) |
$578.69 (1 Each) |
Standard Packaging/Reel |
$426.49 (1 Each) |
$578.69 (1 Each) |
|
amperage rating |
125 VAC |
125 VDC |
Cover Type |
Cover included |
Ch8cf-combination, ch8cs-surface, not included |
Current Rating |
125 A |
125 A |
interrupt rating |
10 kAIC |
10 kAIC |
Material |
Metallic |
Metallic |
Number of Wires |
Three-wire |
Three-wire |
Phase |
1 PH |
1 W |
used with |
Type BR 1-inch breakers |
- |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wire Size |
#4 to 2/0 AWG |
#6 to 1/0 AWG |
|
Bus Material |
Aluminum |
Copper |
Enclosure Material |
Metallic |
Metallic |
|
Overall Length |
14.31 in;363.5 mm |
14.31 in;363.5 mm |
Size |
08447 |
C |
|
Description |
16/24C 125A 1PH MB LOADCENTER |
22C 125A 1PH MB LOADCENTER |
extra long description |
ETN BR1624B125 BR style 1-inch load |
ETN CH22B125C CH 3/4-inch loadcente |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
BR Style Load Center, 16 Spaces, 24 Circuits, 125 A, 120/240 V ac, #4 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height |
CH Style Load Center, 22 Spaces, 22 Circuits, 125 A, 120/240 V ac, #6 to 1/0 AWG Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 21 in Overall Height, 14 lb |
Product Type |
BR Style Load Center |
CH Style Load Center |
Short Description |
BR Style Load Center, 16/24C, 125 A |
CH Style Load Center, 22C, 125 A, NEMA 3R |
Special Features |
No Feed-Thru Lugs;Cover Included |
Standard In |
|
Box Size |
08447 |
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.25 INCH L X 1.25 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND |
Circuit Breaker Compatibility |
BR Circuit Breaker |
CH Circuit Breaker |
cover |
Cover included |
Ch8cf-combination, ch8cs-surface, not included |
dimensions |
5.1900 IN X 14.3100 IN X 18.7500 IN |
55.8800centimetreX38.3540centimetreX10.6680centimetre |
Enclosure Type |
Nema 1 |
Nema 1 |
for use with |
Type Br 1-Inch Breakers |
Type CH Breakers |
main circuit breaker |
CEMAT RSRT9 V7.0 OS SOFTWARE |
CH |
Number of Circuits |
24 |
22 |
number of spaces |
16 |
22 |
Overall Height |
21 in;533.4 mm |
21 in;533.4 mm |
Overall Width |
3.88 in;98.4 mm |
3.88 in;98.4 mm |
Recommended Environment |
Indoor |
Indoor |
Standards Met |
UL 67 Listed;UL 50 Listed |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
BR1624B125 |
CH22B125C |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main circuit breaker |
- |
unspsc code |
39121101 |
39121101 |
|
|
|
Application |
Residential |
Residential |
Enclosure |
NEMA 1 |
NEMA 1 |
Mounting |
Combination |
- |
standard |
UL 67; UL 50 |
UL 67; UL 50 |