Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton Cutler-Hammer |
Catalog Number |
CHF225 |
CH225 |
Manufacturer Number |
CHF225 |
CH225 |
Category |
Standard Trip Plug -
2 Pole Standard Trip Plug-In
|
Standard Trip Plug -
2 Pole Standard Trip Plug-In
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786685361895 |
00782113121451 |
Weight per package |
0.28 (lbs/each) |
0.56 (lbs/each) |
Description |
CHF225 Type CHF BRKR 25A/2P 120/240V 10 Kaic
Standard Trip Circuit Breaker, 25 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.28 LB
|
CH225 2P 25A 240V Breaker
Eaton BR225|Eaton CHQ225|Geindust GTHQP225|Geindust THQL2125|Geindust THQP225|Grainger 5B741|Ite PCB230GF|Schneider QO225|Schneider QO22578590101241|Siemens BQD145|Siemens PCB235|Squared Qo225
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.74 (Each) |
$0.00 (Each) |
Carton/Reel |
$23.74 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$118.70 (5 Each) |
$0.00 (1 Each) |
|
Current Rating |
25 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Two-pole |
2 |
used with |
- |
Type CH Loadcenters |
Voltage Rating |
120/240 V ac |
120/240 V |
Wire Size |
- |
(1) #14-8, (2) #14-10 AWG Cu/Al 60°C or 75°C |
|
Height |
- |
3.5 |
Length |
- |
3.5 |
Overall Length |
3 in |
- |
Width |
- |
1.5 |
|
Description |
TYPE CHF BRKR 25A/2P 120/240V 10 KAIC |
2P 25A 240V BREAKER |
extra long description |
ETN CHF225 CHF BREAKER 25A / 2P 120 |
ETN CH225 CH225Type CH 3/4-inch Sta |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
- |
Long Description |
Standard Trip Circuit Breaker, 25 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.28 lb |
Eaton BR225|Eaton CHQ225|GEIndust GTHQP225|GEIndust THQL2125|GEIndust THQP225|Grainger 5B741|ITE PCB230GF|Schneider QO225|Schneider QO22578590101241|Siemens BQD145|Siemens PCB235|SquareD QO225 |
Product Type |
Standard Trip Circuit Breaker |
CH225TYPE CH 3/4-Inch Standard Circuit Breaker |
Short Description |
2P Standard Trip Circuit Breaker, 25 A, 120/240 VAC w/Trip Flag |
- |
|
circuit breaker type |
Standard Trip Circuit Breaker |
- |
dimensions |
1.5000 IN X 0.7500 IN X 2.6000 IN |
3.2500 IN X 1.5000 IN X 1.5000 IN |
for use with |
Type CH Loadcenters |
- |
main circuit breaker |
- |
CH |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
0.75 in |
- |
Standards Met |
UL 489 Listed;IGCC 4813 |
- |
Trip Type |
Trip flag |
Common |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CHF225 |
CH225 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
Thermal magnetic circuit breakers |
Type CH 3/4-inch Standard Circuit Breaker |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Application |
Datacenters - IT Space: CI and Hyper ConvergedOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
standard |
UL 489,HACR Rated |
UL 489 |
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
Call nearest store for Item Price
|