Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHFAFGF120 |
CHFAFGF120X |
Manufacturer Number |
CHFAFGF120 |
66C1478G10 |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Bolt-On -
On Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786670007821 |
00786670008255 |
Weight per package |
0.5 (lbs/each) |
0.75 (lbs/each) |
Description |
CHFAFGF120 Type CH 3/4 Afci/Gfci W/Flag, 1P, 20A, 120V, 10ka
Eaton CH Arc Fault / Ground Fault Circuit Breaker, 20 A, 10 Kaic, Single-Pole, CH
|
CHFAFGF120X Type CH 3/4 Afci/Gfci W/Flag, 1P, 20A, 120V, 10ka
Eaton CH Arc Fault / Ground Fault Circuit Breaker, 20A, 10 Kaic , Two-Pole, 120/240V, Common, Plug-On, #14-4 Awg
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$77.73 (Each) |
$77.73 (Each) |
Carton/Reel |
$77.73 (1 Each) |
$77.73 (1 Each) |
Standard Packaging/Reel |
$1,554.60 (20 Each) |
$1,554.60 (20 Each) |
|
amperage rating |
20 A |
20 A |
connection |
- |
Plug-on |
Current Rating |
20 A |
- |
interrupt rating |
10 |
10 |
Poles |
Single-pole |
2 |
Voltage Rating |
120 V ac |
120/240 V |
|
Description |
TYPE CH 3/4 AFCI/GFCI W/FLAG, 1P, 20A, 120V, 10KA |
TYPE CH 3/4 AFCI/GFCI W/FLAG, 1P, 20A, 120V, 10KA |
extra long description |
ETN CHFAFGF120 Eaton CH arc fault / |
ETN 66C1478G10 Eaton CH arc fault / |
Features |
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Long Description |
Eaton CH arc fault / ground fault circuit breaker,20 A,10 kAIC,Single-pole,CH |
Eaton CH arc fault / ground fault circuit breaker, 20A, 10 kAIC , Two-pole, 120/240V, Common, Plug-on, #14-4 AWG |
Product Type |
Ground Fault Circuit Breaker |
Eaton CH Arc Fault / Ground Fault Circuit Breaker |
Short Description |
1P Ground Fault Circuit Breaker, 20 A, 120 VAC, Self-Test GFCI |
- |
|
circuit breaker type |
Ground Fault Circuit Breaker |
- |
dimensions |
3.0000 IN X 2.0000 IN X 0.7500 IN |
4.5000 IN X 2.7500 IN X 2.0000 IN |
Maximum Operating Temperature |
+66 °C;+150 °F |
- |
Minimum Operating Temperature |
-35 °C;-31 °F |
- |
Mounting Type |
Plug-On |
- |
Trip Type |
- |
Common |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CHFAFGF120 |
66C1478G10 |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
Arc Fault / Ground Fault Circuit Breakers |
Arc Fault / Ground Fault Circuit Breakers |
|
|
Application |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
standard |
UL Listed |
Contact Manufacturer |