Item Comparison: CHFN115AF, CHCAF115

Item

CHFN115AF - CH Combo Afci BRKR 15A Pigtail 10kaic - Eaton

CHFN115AF
CH Combo Afci BRKR 15A Pigtail 10kaic

$67.37 Each

$67.37 (1 Each)

QTY:
Each
Add
CHCAF115 - 1P 15A 120V Combo Arc Fault Breaker - Eaton Corp

CHCAF115
1P 15A 120V Combo Arc Fault Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 14 0
All Stores 26,961 6
Vendor Eaton Eaton Corp
Catalog Number CHFN115AF CHCAF115
Manufacturer Number CHFN115AF N/A
Category Arc Fault Afci Plug - In Circuit Breakers Enhanced Commodity Codes - Distribution Equipment
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers -
UPC/EAN/GTIN 00786689058814 786685523729
Weight per package 0.55 (lbs/each) 0.45 (lbs/each)
Description CHFN115AF CH Combo Afci BRKR 15A Pigtail 10kaic
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 15A, Pigtail, 10 Kaickaic, 15A, 10 Kaic , CH Combo Afci Breaker, 15A, Pigtail, 10 Kaickaic
CHCAF115 1P 15A 120V Combo Arc Fault Breaker
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $67.37 (Each) $0.00 (Each)
Carton/Reel $67.37 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $67.37 (1 Each) $0.00 (1 Each)
amperage rating 15 A -
connection Pigtail -
interrupt rating 10 -
Poles 1 -
Description CH COMBO AFCI BRKR 15A PIGTAIL 10KAIC 1P 15A 120V COMBO ARC FAULT BREAKER
extra long description ETN CHFN115AF CH COMBO AFCI , 15A, -
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous -
Long Description Eaton CH AFCI circuit breaker, CH Combo AFCI Breaker, 15A, Pigtail, 10 kAICkAIC, 15A, 10 kAIC , CH Combo AFCI Breaker, 15A, Pigtail, 10 kAICkAIC -
Product Type CH Combo Afci , 15A, Pigtail, 10kaic -
dimensions 4.5000 IN X 0.7500 IN X 1.2000 IN -
Brand Eaton Eaton Corp
Manufacturers Part Number CHFN115AF -
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type AFCI circuit breakers -
Application Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyOther -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat