Item Comparison: CLCAF115, CL115AF

Item

CLCAF115 - Classified Combination Afci 1P 15A 10kaic - Eaton

CLCAF115
Classified Combination Afci 1P 15A 10kaic

$425.19 Each

$8,503.80 (20 Each)

QTY:
Each
Add
CL115AF - 1P 15A 120V Arc Fault Classified Breaker - Eaton

CL115AF
1P 15A 120V Arc Fault Classified Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 223 0
Vendor Eaton Eaton
Catalog Number CLCAF115 CL115AF
Manufacturer Number CLCAF115 CL115AF
Category Arc Fault Afci Plug - In Circuit Breakers Arc Fault Afci Plug - In Circuit Breakers
Classification Classified Breakers Classified Breakers
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786685514482 00782113982588
Weight per package 0.45 (lbs/each) 0.5 (lbs/each)
Description CLCAF115 Classified Combination Afci 1P 15A 10kaic
Eaton Classified 1" Afci Circuit Breaker, Afci Combination Circuit Breaker, 15 A, 10 Kaic, Single-Pole
CL115AF 1P 15A 120V Arc Fault Classified Breaker
Eaton CH115AF|Eaton CUHCH115AF|Geindust THQL1115AF|Ite Q115|Murrayfeis MP115AF|Schneider HOM115AFI|Schneider QO115AFI|Siemens Q115|Siemens Q115AF|Squared HOM115AFI|Squared Qo115afi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $425.19 (Each) $0.00 (Each)
Carton/Reel $425.19 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $8,503.80 (20 Each) $0.00 (1 Each)
amperage rating 15 A 15
interrupt rating 10 10 kAIC
Poles 1 1
used with - Type CH Loadcenters
Voltage Rating - 120/240
Wire Size - #14-4 AWG Cu/Al
Height - 1.25
Length - 6.25
Width - 3.75
Description CLASSIFIED COMBINATION AFCI 1P 15A 10KAIC 1P 15A 120V ARC FAULT CLASSIFIED BREAKER
extra long description ETN CLCAF115 CL AFCI, 1P, 15A, 10ka -
Features Eaton UL classified replacement circuit breakers are available in both 3/4-inch Type CHQ and 1-inch Type CL, single- and two-pole configurations. These breakers are classified as direct replacements by Underwriters Laboratories. In addition to a UL listing, they also come with a 15-year warranty. -
Long Description Eaton Classified 1" AFCI circuit breaker, AFCI Combination circuit breaker, 15 A, 10 kAIC, Single-pole Eaton CH115AF|Eaton CUHCH115AF|GEIndust THQL1115AF|ITE Q115|MurrayFeis MP115AF|Schneider HOM115AFI|Schneider QO115AFI|Siemens Q115|Siemens Q115AF|SquareD HOM115AFI|SquareD QO115AFI
Product Type CL Afci, 1P, 15A, 10kaic Cl115af66c1109g07
Special Features - Arc fault
dimensions 6.0000 IN X 3.5000 IN X 1.2500 IN -
Brand Eaton Eaton
Manufacturers Part Number CLCAF115 CL115AF
Category Description CLASSIFIED BREAKERS CLASSIFIED BREAKERS
Type 1" AFCI circuit breakers -
Manufacturer Status - Inactive
Application OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other Circuit Protection
standard Contact Manufacturer,Contact Manufacturer UL 489
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat