Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Wiring Device-Kellems |
Catalog Number |
CRB5362I |
BR20I |
Manufacturer Number |
CRB5362I |
BR20I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007210224 |
00783585834887 |
Weight per package |
0.205 (lbs/each) |
0.19 (lbs/each) |
Description |
CRB5362I 20A 125V Construct Duplex Recept Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 In Length, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 LB
|
BR20I RCPT, Dup SB, Com GRD, 20A 125V, B/S, Iv
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.65 (Each) |
$7.99 (Each) |
Carton/Reel |
$4.65 (1 Each) |
$79.90 (10 Each) |
Standard Packaging/Reel |
$465.00 (100 Each) |
$79.90 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Wire Ground |
Back and Side Wired |
Current Rating |
20 A |
20 |
Material |
Thermoplastic |
Nylon |
Number of Wires |
3 |
3-Wire |
Phase |
- |
1 |
Poles |
2 |
2-Pole |
Voltage Rating |
125 |
125 V |
Wattage |
- |
2,500 |
Wire Size |
4 |
#12 to #10 |
|
|
Length |
3.3 in |
- |
Size |
3.3 in |
1.32 in x 0.83 in x 3.28 in |
|
Description |
20A 125V CONSTRUCT DUPLEX RECEPT IV |
RCPT, DUP SB, COM GRD, 20A 125V, B/S, IV |
extra long description |
P&S CRB5362I 20A 125V CONSTRUCT DUP |
HWDK BR20I RCPT, DUP SB, COM GRD, 2 |
Features |
Construction Spec Grade Duplex Receptacle, Back & Side Wire, 20amp 125volt, Ivory |
- |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 in Length, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 lb |
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack. |
Product Type |
20A 125V Construct Duplex Recept Iv |
RCPT, Dup SB, Com GRD, 20A 125V, B/S, Iv |
Short Description |
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired |
- |
Special Features |
Back & Side Wire;Corrosion-Resistant Plated Steel Strap |
Self Grounding |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back and Side Wired |
- |
Dielectric Strength |
- |
Withstands 2,000V minimum |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
pallet quantity |
- |
9000 |
Receptacle Type |
Duplex |
- |
Resistance Properties |
Corrosion Resistant;Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
WDK |
Manufacturers Part Number |
CRB5362-I |
BR20I |
series |
- |
Commercial Specification Grade |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Straight Blade Receptacle |
Standard Duplex |
|
|
Application |
Commercial |
Commercial Specification Grade |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
WALL |
Screw Mount |
nema rating |
5-20R |
5-20R |
standard |
UL 498 |
Certified to CSA 22.2, No. 42;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186 |