Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
DG1342D2FBC21C |
DC1342D2NNA20N |
Manufacturer Number |
DG1-342D2FB-C21C |
DC1-342D2NN-A20N |
Category |
Drives & Accessories -
Ac Drives
|
Drives & Accessories -
Ac Drives
|
Classification |
Drives
|
Drives
|
UNSPSC |
39122001 - Inverter drive AC
|
32101625 - Motor drive or control integrated circuits
|
UPC/EAN/GTIN |
00786685878829 |
00786685858845 |
Weight per package |
16 (lbs/each) |
2.9 (lbs/each) |
Description |
DG1342D2FBC21C DG1 480V FR1 N1 1HP 2.2A CT 1.5HP 3.3A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 208-240V Input 0.75 KW 1 HP CT 3PH 50/60 HZ 2.2A Output IP21/Type 1 FR1 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots Brake Chopper
|
DC1342D2NNA20N 1HP 480V 3PH 2.2A IP20 F1
00786685858845|0786685|786685858845|78668585884|85884|DC1 342D2NN A20N|DC1342D2NNA20N|DC1-342D2NN-A20N|DC1 IP20 480V In/460V Out 1HP, 2.2A|Cutler Hammer DC1 342D2NN A20N|Cutler Hammer DC1342D2NNA20N|Cutler Hammer DC1-342D2NN-A20N|Cutler-Hammer, Inc DC1 342D2NN A20N|Cutler-Hammer, Inc DC1342D2NNA20N|Cutler-Hammer, Inc DC1-342D2NN-A20N|Eatin DC1 342D2NN A20N|Eatin DC1342D2NNA20N|Eatin DC1-342D2NN-A20N|Eaton / Cutler Hammer DC1 342D2NN A20N|Eaton / Cutler Hammer DC1342D2NNA20N|Eaton / Cutler Hammer DC1-342D2N
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1,130.58 (Each) |
$802.68 (Each) |
Carton/Reel |
$1,130.58 (1 Each) |
$802.68 (1 Each) |
Standard Packaging/Reel |
$1,130.58 (1 Each) |
$802.68 (1 Each) |
|
amperage rating |
- |
36.0000 IN X 24.0000 IN X 24.0000 IN |
Number of Phases |
Three-phase in, three-phase out |
- |
|
Description |
DG1 480V FR1 N1 1HP 2.2A CT 1.5HP 3.3A VT W/ BC |
1HP 480V 3PH 2.2A IP20 F1 |
extra long description |
ETN DG1-342D2FB-C21C DG1,480V FR1 , |
ETN DC1-342D2NN-A20N DC1 IP20 480V |
Features |
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability. |
- |
Long Description |
Eaton PowerXL DG1 variable frequency drive, 208-240V input 0.75 kW 1 Hp CT 3PH 50/60 Hz 2.2A output IP21/type 1 FR1 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper |
00786685858845|0786685|786685858845|78668585884|85884|DC1 342D2NN A20N|DC1342D2NNA20N|DC1-342D2NN-A20N|DC1 IP20 480V IN/460V OUT 1HP, 2.2A|CUTLER HAMMER DC1 342D2NN A20N|CUTLER HAMMER DC1342D2NNA20N|CUTLER HAMMER DC1-342D2NN-A20N|CUTLER-HAMMER, INC DC1 342D2NN A20N|CUTLER-HAMMER, INC DC1342D2NNA20N|CUTLER-HAMMER, INC DC1-342D2NN-A20N|Eatin DC1 342D2NN A20N|Eatin DC1342D2NNA20N|Eatin DC1-342D2NN-A20N|Eaton / Cutler Hammer DC1 342D2NN A20N|Eaton / Cutler Hammer DC1342D2NNA20N|Eaton / Cutler Hammer DC1-342D2N |
Product Type |
DG1, 480V FR1 , N1, 1HP, 2.2A/1.5HP, 3.3A, BC |
DC1 IP20 480V In/460V Out 1HP, 2.2a |
|
dimensions |
17.0000 IN X 9.0000 IN X 13.0000 IN |
4.8800 IN X 3.1900 IN X 7.2400 IN |
display |
LCD graphical |
- |
Input Voltage |
230 V, 208-240 V(-15%, +10%) |
- |
keypad |
Included |
- |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
DG1-342D2FB-C21C |
DC1-342D2NN-A20N |
|
Category Description |
DRIVES |
DRIVES |
Type |
Variable Frequency Drive |
- |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other |
Enclosure |
IP21/type 1 enclosure |
- |
standard |
EN 61800-3,EN 61800-5-1,cUL Listed,EN 62061,IEC 61508,EN ISO 13849-1,UL Listed,UL 508C,RoHS Compliant,CE Marked,C-Tick Compliant,GoST-R |
cUL Certified,EN 61800-3,EN 61800-5-1,EN 60529,UkrSepro,UL Listed,RoHS Compliant,CE Marked,C-Tick Compliant |