Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Diode Led |
American Lighting |
Catalog Number |
DICPCHASL48 |
EE1AAFR1M |
Manufacturer Number |
DI-CPCHA-SL48 |
EE1-AAFR-1M |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Lamps
|
Led Track, Rail, Task & Undercabinet Lighting
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00848333007484 |
00714176012131 |
Weight per package |
0.5 (lbs/each) |
0.45 (lbs/each) |
Description |
DICPCHASL48 Chromapath CHANNEL48"Slim
Slim Channel, Industrial Application, 48 In Length, Aluminum Material, Wall Mount, 1 CT;10 CT Package Quantity, Chromapath(TM) Sub Brand
|
EE1AAFR1M Economy Alum Extrusion
Economy Extrusion, Anod. Alum, Incl. Frosted Lens, 1M, .25"H X .62"W
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.90 (Each) |
$15.20 (Each) |
Carton/Reel |
$18.90 (1 Each) |
$15.20 (1 Each) |
Standard Packaging/Reel |
$189.00 (10 Each) |
$15.20 (1 Each) |
|
|
Finish |
Pwt, Nckl, B/S, Slvr. |
Pwt, Nckl, B/S, Slvr. |
Style |
Transitional |
Traditional |
|
|
Description |
CHROMAPATH CHANNEL48"SLIM |
ECONOMY ALUM EXTRUSION |
Features |
CHROMAPATH(R) Builder Channels protect and provide light diffusion for indoor LED tape light. CHROMAPATH Builder Channels provide a rigid, dust proof housing that can be mounted on virtually any flat surface. These channels can be custom cut, as well as mounted end to end to any total length. These sturdy but lightweight matte finish anodized aluminum channels are sold in 48 inch, 96 inch and custom-length sections. These channels can help create sleek, completely customized LED tape lighting installations |
- |
Long Description |
Slim Channel, Industrial Application, 48 in Length, Aluminum Material, Wall Mount, 1 CT;10 CT Package Quantity, Chromapath(TM) Sub Brand |
ECONOMY EXTRUSION, ANOD. ALUM, INCL. FROSTED LENS, 1M,.25"H X .62"W |
Product Type |
Slim Channel |
Economy Extrusion Anod |
Short Description |
Slim Channel, Aluminum, 48 in (L) |
- |
|
bulb type |
- |
tbn |
Category |
Specialty Items |
Specialty Items |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;10 CT |
- |
|
Brand |
Diode Led |
American Lighting |
Manufacturers Part Number |
DICPCHASL48 |
EE1-AAFR-1M |
sub brand |
Chromapath(TM) |
- |
|
Category Description |
LAMPS |
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING |
Type |
Fixture Accents/Parts |
Fixture Accents/Parts |