Item Comparison: DVCL153PBL, DV600PBL

Item

DVCL153PBL - Diva 150W Led 3WAY Black - Lutron

DVCL153PBL
Diva 150W Led 3WAY Black

$34.20 Each

$820.80 (24 Each)

QTY:
Each
Add
DV600PBL - Diva 600W SP Black - Lutron

DV600PBL
Diva 600W SP Black

$25.96 Each

$25.96 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 294 4
Vendor Lutron Lutron
Catalog Number DVCL153PBL DV600PBL
Manufacturer Number DVCL153PBL DV-600P-BL
Category Lighting Dimmers & Dimming Sys - Lighting Dimmers Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A N/A
UPC/EAN/GTIN 00027557003001 00027557688161
Weight per package 0.25 (lbs/each) 0.08 (lbs/each)
Description DVCL153PBL Diva 150W Led 3WAY Black
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Black
DV600PBL Diva 600W SP Black
00027557688161|0027557|027557688161|02755768816|68816|DV 600P BL|DV600PBL|DV-600P-BL|Diva Inc 600W Black|Lewtron Electronics DV 600P BL|Lewtron Electronics DV600PBL|Lewtron Electronics DV-600P-BL|Lootron Electronics DV 600P BL|Lootron Electronics DV600PBL|Lootron Electronics DV-600P-BL|Lutron DV 600P BL|Lutron DV600PBL|Lutron DV-600P-BL|Lutron Electric DV 600P BL|Lutron Electric DV600PBL|Lutron Electric DV-600P-BL|Lutron Electronics DV 600P BL|Lutron Electronics DV600PBL|Lutron Electronics DV-600P-BL
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.20 (Each) $25.96 (Each)
Carton/Reel $34.20 (1 Each) $25.96 (1 Each)
Standard Packaging/Reel $820.80 (24 Each) $25.96 (1 Each)
actuator Paddle Switch Paddle Switch
amperage rating - 48.000 48.000
connection Wire Leads Wire Leads
insulation Plastic Plastic
Material Plastic/Metal METAL/PLASTIC
Poles 1 1
Voltage Rating 120 120
Wattage 600 600
Color Black Black
Finish Gloss -
Size 4.69 x 2.94;119 x 75 4.69 in (119 mm) x 2.94 in (75 mm)
Description DIVA 150W LED 3WAY BLACK DIVA 600W SP BLACK
extra long description LUT DVCL-153P-BL DIVA CFL/LED BOXED -
Features The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav -
Long Description Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in black 00027557688161|0027557|027557688161|02755768816|68816|DV 600P BL|DV600PBL|DV-600P-BL|DIVA INC 600W BLACK|Lewtron Electronics DV 600P BL|Lewtron Electronics DV600PBL|Lewtron Electronics DV-600P-BL|Lootron Electronics DV 600P BL|Lootron Electronics DV600PBL|Lootron Electronics DV-600P-BL|Lutron DV 600P BL|Lutron DV600PBL|Lutron DV-600P-BL|LUTRON ELECTRIC DV 600P BL|LUTRON ELECTRIC DV600PBL|LUTRON ELECTRIC DV-600P-BL|LUTRON ELECTRONICS DV 600P BL|LUTRON ELECTRONICS DV600PBL|LUTRON ELECTRONICS DV-600P-BL
Product Type Diva Led+ Dimmer Black Obsolete-Diva Inc 600W Black
Special Features Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents. Controls 600 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
class - Lighting Control
Coil Voltage - 48.000 48.000
Connection Type Wire Leads -
media Yes -
Switch Type Paddle Switch -
Brand Lutron Lutron
Manufacturers Part Number DVCL-153P-BL DV-600P-BL
sub brand - Prevail Series
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Dimmer, 3-way/single-pole Dimmer, single-pole
Manufacturer Status - Inactive
Status - Inactive
Application Lighting Control Lighting Control
Enclosure Plastic Plastic
environmental conditions Indoor use only -
Frequency Rating - 60
Mounting WALLBOX WALLBOX
Operating Temperature 32 to 104 32 to 104 F (0 to 40 C)
standard UL, CSA, NOM UL, CSA, NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat