Item Comparison: E7TAT, H7T

Item

E7TAT - 6" N-Ic At NC HSNG, 120V - Halo

E7TAT
6" N-Ic At NC HSNG, 120V

$17.66 Each

$105.96 (6 Each)

QTY:
Each
Add
H7T - 6" Non-Ic 120V Line Voltage - Halo

H7T
6" Non-Ic 120V Line Voltage

$13.47 Each

$80.82 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 137 50
Vendor Halo Halo
Catalog Number E7TAT H7T
Manufacturer Number E7TAT H7T
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification All Recessed Cans & Trims All Recessed Cans & Trims
UNSPSC 39111802 - Lamp housings 39111802 - Lamp housings
UPC/EAN/GTIN 00080083737666 00080083609727
Weight per package 1.9599 (lbs/each) 4 (lbs/each)
Description E7TAT 6" N-Ic At NC HSNG, 120V
6" Non-Ic, Air-Tite, New Construction Housing, 120V
H7T 6" Non-Ic 120V Line Voltage
6" Housing Non-Ic 120V Line Voltage
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.66 (Each) $13.47 (Each)
Carton/Reel $17.66 (1 Each) $13.47 (1 Each)
Standard Packaging/Reel $105.96 (6 Each) $80.82 (6 Each)
amperage rating N/A N/A
Ballast Type N/A N/A
Lamp Type Halogen, Incandescent, LED, CFL (Not Included) N/A
Number of Lamps 1 1
Voltage Rating 120V 120V
Wattage 150W N/A
Description 6" N-IC AT NC HSNG, 120V 6" NON-IC 120V LINE VOLTAGE
extra long description CLS E7TAT 6" NON-IC, AIRTITE, NEW C CLS H7T 6" NON-IC HOUSING
Long Description 6" NON-IC, Air-Tite, New Construction Housing, 120V 6" Housing Non-IC 120V Line Voltage
Product Type 6" Non-Ic, Airtite, New Const HSG NJB 6" Non-Ic Housing
Special Features For use in non-insulated ceilings Got Nail!™ bar hangers
Socket Type E26 E26
Brand Halo Housings/Trims/Other HALO
Manufacturers Part Number E7TAT -
Category Description All Recessed Cans & Trims All Recessed Cans & Trims
Type 6" E7 Housing 6" H7 Housing
Application lighting lighting
standard UL/cUL Listed 1598 Luminaire;cULus Listed - Damp Location;cULus Listed - Wet Location;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant UL Listed - Damp Location;CSA Certified
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat