Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Kraloy |
Catalog Number |
E997FCAR |
078290 |
Manufacturer Number |
E997F |
078290 |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Unassigned
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
N/A
|
UNSPSC |
39131713 - Wiring duct fitting and accessories
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00034481131113 |
00622454782907 |
Weight per package |
0.05 (lbs/each) |
0.05 (lbs/each) |
Description |
E997FCAR 1" Ul End Bell
End Ball, 1 In Trade Size, 1.188 In Outside Diameter, 1.890 In Length, 1.788 In Width, Gray, 5 LB/Ea
|
078290 MEB10 1" PVC MLD End Bell Kraloy
MEB10 1" PVC MLD End Bell Kraloy
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.41 (Each) |
$0.00 (Each) |
Carton/Reel |
$111.16 (15 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$111.16 (15 Each) |
$0.00 (100 Each) |
|
|
|
Length |
1.890 in;48.0 mm |
- |
Size |
1 in |
1" |
Width |
1.788 in;45.4 mm |
- |
|
Description |
1" UL END BELL |
MEB10 1" PVC MLD END BELL KRALOY |
extra long description |
ABB E997F-CAR END BELL 1 IN GRAY PV |
MULTIFIT 078290 1" PVC MLD END BELL |
Features |
End Bell, Size 1 Inch, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 15. |
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al |
Long Description |
End Ball, 1 in Trade Size, 1.188 in Outside Diameter, 1.890 in Length, 1.788 in Width, Gray, 5 lb/EA |
MEB10 1" PVC MLD END BELL KRALOY |
Product Type |
End Bell 1 In Gray PVC 15PK |
1" PVC MLD End Bell Kraloy |
Short Description |
End Ball, 1 in, Gray, PVC |
- |
|
Color/Finish |
Gray |
- |
for use with |
Schedule 40 & 80 Conduit |
- |
outside diameter |
1.188 in;45.4 mm |
- |
package quantity |
15 PK |
- |
|
|
Brand |
Thomas & Betts |
Kraloy |
Manufacturers Part Number |
E997F-CAR |
078290 |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Fuses & Fuse Accessories |
Type |
Rigid Non-Metallic Conduit Fittings & Accessories |
MLD END BELL |
|
|
|
standard |
- |
CSA C22.2 No. 85;UL 651 |
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
Call nearest store for Item Price
|