Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
EB4 |
14X2EBJ |
Manufacturer Number |
EB4 |
14X2EBJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161610 - Eye bolts
|
31161610 - Eye bolts
|
UPC/EAN/GTIN |
00781002282402 |
00705591964020 |
Weight per package |
0.043 (lbs/each) |
0.04 (lbs/each) |
Description |
EB4 1/4''-20 X 2'' Eye Bolt W/Hex Nut
Eye Bolt, Steel, Open Eye Head, 2 In Length, Zinc Plated, 1/4 In Diameter, 7/8 In Thread Length, 2.02 LB
|
14X2EBJ 1/4 X 2 Turned Eye Bolt With Nut ZC
Peco Fasteners 1/4 X 2 Eye Bolt W/Nut 100 Per Jar
|
|
Minimum Order QTY |
1 Unit |
100 Units |
Unit/Foot |
$1.42 (Each) |
$0.84 (Each) |
Carton/Reel |
$70.88 (50 Each) |
$84.27 (100 Each) |
Standard Packaging/Reel |
$70.88 (50 Each) |
$505.62 (600 Each) |
|
|
|
Diameter |
1/4 in |
- |
Length |
2 in |
- |
Size |
1/4 X 2 |
- |
|
Description |
1/4''-20 X 2'' EYE BOLT W/HEX NUT |
1/4 X 2 TURNED EYE BOLT WITH NUT ZC |
extra long description |
DOTTIE EB4 1/4 X 2 Eye Bolts Zinc P |
PECO 14X2EBJ 1/4X2 TURNED EYE BOLT |
Features |
Includes Hex Nut |
- |
Long Description |
Eye Bolt, Steel, Open Eye Head, 2 in Length, Zinc Plated, 1/4 in Diameter, 7/8 in Thread Length, 2.02 lb |
PECO FASTENERS 1/4 X 2 EYE BOLT W/NUT 100 PER JAR |
Product Type |
Eye Bolt |
1/4X2 Turned Eye Bolt With Nut ZC 96402 |
Short Description |
Eye Bolt, Steel, Zinc Plated, 2 in, 1/4 in |
- |
Special Features |
Features: Includes Hex Nut |
- |
|
Head Style |
Open Eye |
- |
Inside Diameter |
1/2 |
- |
package quantity |
50 CT |
- |
Shank Length |
1 |
- |
Tensile Strength |
74 |
- |
Thread Length |
7/8 |
- |
Thread Size |
1/4 |
- |
|
Brand |
L.H. Dottie CO. |
Peco Fasteners |
Manufacturers Part Number |
EB4 |
14X2EBJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Eye Bolt |
Bolt |