Item Comparison: EDCC5, ATDR5

Item

EDCC5 - 5A 600V Class CC Time Delay Compact Fuse - Eaton

EDCC5
5A 600V Class CC Time Delay Compact Fuse

$36.69 Each

$366.90 (10 Each)

QTY:
Each
Add
ATDR5 - 5A 600V Fuse - SPC

ATDR5
5A 600V Fuse

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 14 0
All Stores 377 0
Vendor Eaton SPC
Catalog Number EDCC5 ATDR5
Manufacturer Number T626-EDCC5 N/A
Category Distribution Fuses - Current Limiting Enhanced Commodity Codes - Tools & Testers
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses -
UPC/EAN/GTIN 00782634808176 88309010980
Weight per package 0.01 (lbs/each) 0
Description EDCC5 5A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 5 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
ATDR5 5A 600V Fuse
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.69 (Each) $0.00 (Each)
Carton/Reel $36.69 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $366.90 (10 Each) $0.00 (1 Each)
amperage rating 5 A -
interrupt rating 200 kAIC -
Voltage Rating 600 Vac, 300 Vdc -
Description 5A 600V CLASS CC TIME DELAY COMPACT FUSE 5A 600V FUSE
extra long description EFSE EDCC5 600V CLASS CC TIME-DELAY -
Features Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. -
Long Description Eaton Edison EDCC fuse, Non-indicating, 5 A, Class CC, 200 kAIC, Standard, 600 V, 300 Vdc -
Product Type 600V Class CC Time-Delay -
Special Features Non-Indicating -
class Class CC -
dimensions 1.5000 IN X 0.4100 IN X 0.4100 IN -
media Yes -
Brand MORRIS PRODUCTS -
Manufacturers Part Number EDCC5 -
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE -
Application Datacenters - Facilities: Critical Power -
standard UL Listed,CSA Certified,CE Marked,RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat