Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
EU2LM12 |
EU2CM6 |
Manufacturer Number |
EU2L M12 |
EU2C M6 |
Category |
Emergency Lighting, Exit Signs -
Emergency Lighting
|
Emergency Lighting, Exit Signs -
Emergency Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111709 - Emergency light unit
|
39111709 - Emergency light unit
|
UPC/EAN/GTIN |
00191848035351 |
00191848037188 |
Weight per package |
0.8 (lbs/each) |
1.7 (lbs/each) |
Description |
EU2LM12 Led Emergency Light Low Profile White
The Lithonia Lighting EU2L Led Emergency Light Is Suitable For Emergency Lighting Applications Such As Stairways and Hallways. Designed With All-Inclusive Lamp, Reflector and Lens Assembly. Its Low Profile and Dual Lamp Heads Make The EU2L Ideal For Safely Illuminating The Path Of Egress In Small Spaces At Lower Mounting Heights. It Can Be Wall or Ceiling Mounted and Will Provide 90 Minutes Of Emergency Power In The Case Of Power Loss.
|
EU2CM6 Led DBL Head Emrg Ca Certified
The EU2C By Lithonia Lighting® Is A Dual Lamp Head Led Emergency Light. Certified Title 20 For Small Battery Charger Systems, The EU2C Provides Emergency Lighting While Saving Energy. It Is Ideal For Lighting The Path-Of-Egress In Applications Such As Stairways, Hallways and Other Small Spaces At Lower Mounting Heights.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$32.25 (Each) |
$35.20 (Each) |
Carton/Reel |
$32.25 (1 Each) |
$35.20 (1 Each) |
Standard Packaging/Reel |
$387.00 (12 Each) |
$211.20 (6 Each) |
|
Lamp Included |
- |
Yes |
Lamp Type |
LED - Static |
LED - Static |
Material |
- |
Thermoplastic |
Voltage Rating |
120/277 |
120-277 |
Wattage |
0.75 |
2 |
|
Color |
White |
White |
color rendering index (cri) |
- |
70 |
color temperature |
5000 |
5000 |
Finish |
- |
Textured |
Lens Color |
Clear |
Clear |
Lens Material |
Plastic |
Plastic |
|
Height |
4.5 |
3.75 |
Length |
7.875 |
10.125 |
Width |
2.75 |
3.75 |
|
Construction |
- |
New Construction,Remodel |
Description |
LED EMERGENCY LIGHT LOW PROFILE WHITE |
LED DBL HEAD EMRG CA CERTIFIED |
extra long description |
LITH EU2L M12 Lithonia Lighting LED |
LITH EU2C M6 LED, two-headed emerge |
Features |
Contractor Select |
Contractor Select |
Long Description |
The Lithonia Lighting EU2L LED Emergency Light is suitable for emergency lighting applications such as stairways and hallways. Designed with all-inclusive lamp, reflector and lens assembly. Its low profile and dual lamp heads make the EU2L ideal for safely illuminating the path of egress in small spaces at lower mounting heights. It can be wall or ceiling mounted and will provide 90 minutes of emergency power in the case of power loss. |
The EU2C by Lithonia Lighting® is a dual lamp head LED emergency light. Certified Title 20 for small battery charger systems, the EU2C provides emergency lighting while saving energy. It is ideal for lighting the path-of-egress in applications such as stairways, hallways and other small spaces at lower mounting heights. |
Product Type |
Lithonia Lighting Led Emergency Light, T |
Emergency Lighting Unit |
|
dimensions |
7.875x2.75x4.5 |
14.625 x 3.75 x 3.75 |
Fixture Type |
Emergency Lighting Unit |
Emergency Lighting Unit |
Hardware |
- |
No |
lumens |
150 LM |
90 LM |
Maximum Operating Temperature |
40 |
40 |
media |
Yes |
Yes |
pallet quantity |
756 |
288 |
Power Source |
Hardwired |
Hardwired |
Warranty |
2 |
2 |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
EU2L M12 |
EU2C M6 |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency Lighting Unit |
Emergency Lighting Unit |
|
|
Application |
Education,Hospitality,Offices & Banks,Retail |
Education,Healthcare,Hospitality,House of Worship,Offices & Banks |
environmental conditions |
Indoor |
Indoor,Outdoor |
Mounting |
SURFACE |
SURFACE |
standard |
NFPA 101,ULCA Title 20 |
NFPA 101,NFPA 70,ULCA Title 20 |