Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
TCP |
Catalog Number |
EXRGELM6 |
22743 |
Manufacturer Number |
EXRG EL M6 |
22743 |
Category |
Enhanced Commodity Codes -
Lighting
|
Emergency Lighting, Exit Signs -
Exit Signs
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00194994900696 |
00762148091141 |
Weight per package |
1.92 (lbs/each) |
2.7 (lbs/each) |
Description |
EXRGELM6 Led Exit Red/Green Switchable W/Backup Battery
The Lithonia Lighting Basics™ Exrg Exit Sign Is Suitable For Emergency Signage Applications Such As Stairways and Hallways. Ideal For Applications Requiring Attractive, Quick-Installation Exit Signs and Low Energy Consumption and Can Be Wall or Ceiling Mounted. The Emergency Power Provides 90 Minutes Of Illumination In The Event Of A Power Loss.
|
22743 RD Led Exit Bbu WH Housing
Compact Polycarbonate Exit Sign, Polycarbonate Material, Red Text Color, 90 Min Emergency Illumination Time, 120 V Ac;277 V Ac, 2.3 W, 1.8 In Depth, 11.8 In Length, 7.25 In Height, White, Nickel Cadmium (Nicad) Battery, 7 Yr Battery Life, Led Bulb, 5 Yr (Battery, Electronics) Warranty, Universal Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$33.89 (Each) |
$31.88 (Each) |
Carton/Reel |
$33.89 (1 Each) |
$191.28 (6 Each) |
Standard Packaging/Reel |
$203.34 (6 Each) |
$191.28 (6 Each) |
|
amperage rating |
- |
0.21 |
Ballast Type |
- |
N/A |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
- |
Material |
Thermoplastic |
Polycarbonate |
Shape |
- |
N/A |
Voltage Rating |
120/277 |
120 V ac;277 V ac |
Wattage |
0.3 |
2.3 W |
|
Background Color |
- |
White |
Color |
White |
No Color |
color rendering index (cri) |
- |
N/A |
color temperature |
Green,Red,Variable |
N/A |
Finish |
Textured |
white |
|
Depth |
- |
1.8 in |
Height |
7.13 |
7.25 in |
Length |
11.63 |
11.8 in |
Width |
1.63 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
LED EXIT RED/GREEN SWITCHABLE W/BACKUP BATTERY |
RD LED EXIT BBU WH HOUSING |
extra long description |
LITH EXRG EL M6 Thermoplastic LED e |
TCP 22743 LED EXIT BBU WH HOUSING R |
Features |
Contractor Select |
TCP’s polycarbonate LED exit signs have the look of traditional units with the savings and brightness LEDs offer. Both the sign and emergency lights are perfect for damp locations. |
Long Description |
The Lithonia Lighting Basics™ EXRG Exit Sign is suitable for emergency signage applications such as stairways and hallways. Ideal for applications requiring attractive, quick-installation exit signs and low energy consumption and can be wall or ceiling mounted. The emergency power provides 90 minutes of illumination in the event of a power loss. |
Compact Polycarbonate Exit Sign, Polycarbonate Material, Red Text Color, 90 min Emergency Illumination Time, 120 V ac;277 V ac, 2.3 W, 1.8 in Depth, 11.8 in Length, 7.25 in Height, White, Nickel Cadmium (NiCad) Battery, 7 yr Battery Life, LED Bulb, 5 yr (Battery, Electronics) Warranty, Universal Mount |
Product Type |
Thermoplastic Led Exit, Red/Green Switch |
Compact Polycarbonate Exit Sign |
Short Description |
- |
Compact Polycarbonate Exit Sign, Polycarbonate, 120/277 VAC |
Special Features |
- |
UL 94V-0 Flame Rating |
|
average life |
- |
50,000 |
Base |
- |
N/A |
battery life |
- |
7 yr |
Battery Type |
- |
Nickel Cadmium (NiCad) |
beam angle |
- |
N/A |
bulb type |
- |
LED |
dimensions |
11.63 x 1.63 x 7.24 |
- |
dimmable |
- |
No |
Emergency Illumination Time |
- |
90 min |
Fixture Type |
- |
N/A |
Hardware |
No |
- |
lumens |
- |
N/A |
Maximum Operating Temperature |
40 |
- |
media |
Yes |
- |
Mounting Type |
- |
Universal Mount |
Number of Faces |
- |
Single;Double |
package quantity |
- |
6 CT |
Power Source |
Hardwired |
- |
Standards Met |
- |
ETL Listed;NFPA Life Safety Code 101;NEC Certified;ETL Listed |
Text Color |
- |
Red |
Warranty |
2 |
5 yr (Battery, Electronics) |
|
Brand |
Lithonia Lighting |
TCP |
Manufacturers Part Number |
EXRG EL M6 |
22743 |
sub brand |
- |
Exit |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
Emergency Exit Sign |
N/A |
|
|
Application |
Behavioral Health,Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail |
egress pathway |
environmental conditions |
Indoor |
- |
Mounting |
SURFACE |
- |
standard |
NFPA 101,NFPA 70,ULCA Title 20 |
UL |