Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
O-Z/Gedney |
Catalog Number |
EYS416 |
EYM125 |
Manufacturer Number |
EYS416 |
EYM-125 |
Category |
Steel -
Sealing Bodies
|
Steel -
Sealing Bodies
|
Classification |
Hazardous Location Fittings
|
Hazardous Location Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274276984 |
00783126089004 |
Weight per package |
2.95 (lbs/each) |
2.2619 (lbs/each) |
Description |
EYS416 1-1/4" Male & Female Hub Vert/Horizontal Seal Off
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 1-1/4"
|
EYM125 1-1/4 In Vert Sealing Fitting
Explosionproof Conduit Sealing Fitting, Turning Radius 2-5/8 Inch, Trade Size 1-1/4 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group Iia Iib, Class Ii Div 1 and 2 Group E F G, Class Iii, Approval Ul, Csa C22.2, Overall Length 5-13/16 Inch, Application Seal Conduits In Vertical Runs, to Minimize The Passage Of Gases and Vapors and Prevent TH
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$147.48 (Each) |
$92.22 (Each) |
Carton/Reel |
$147.48 (1 Each) |
$92.22 (1 Each) |
Standard Packaging/Reel |
$294.96 (2 Each) |
$92.22 (1 Each) |
|
connection |
Male Threaded, Female Threaded |
- |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
- |
|
Description |
1-1/4" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF |
1-1/4 IN VERT SEALING FITTING |
extra long description |
CRS-H EYS416 1 1/4 NPT MALE/FEM IRO |
OZG EYM-125 1-1/4 IN VERT SEALING F |
Features |
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper- |
- |
Long Description |
Eaton Crouse-Hinds series EYS conduit sealing fitting, Male and female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1-1/4" |
Explosionproof Conduit Sealing Fitting, Turning Radius 2-5/8 Inch, Trade Size 1-1/4 Inch, Connection Type Male, Female, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Position Horizontal/Vertical, Enclosure Class I Div 1 and 2 Group B C D, Class I Zone 1 and 2 Group IIA IIB, Class II Div 1 and 2 Group E F G, Class III, Approval UL, CSA C22.2, Overall Length 5-13/16 Inch, Application Seal Conduits in Vertical Runs, to Minimize The Passage of Gases and Vapors and Prevent th |
Product Type |
1 1/4 NPT Male/Fem Iron Ver/Hor Seal FT |
1-1/4 In Vert Sealing Fitting |
Special Features |
Horizontal/Vertical Position |
- |
|
dimensions |
2.1900 IN X 2.1900 IN X 5.0600 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
O-Z/GEDNEY |
Manufacturers Part Number |
EYS416 |
EYM-125 |
|
Category Description |
HAZARDOUS LOCATION FITTINGS |
HAZARDOUS LOCATION FITTINGS |
Type |
Conduit sealing fitting |
- |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
- |
Enclosure |
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii |
- |
standard |
UL 886, CSA C22.2 |