Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
F25T12CW33 |
F25T12CW33 |
Manufacturer Number |
F25T12/CW/33/22529 |
F25T12/CW/33-6PK |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135225291 |
00043168382014 |
Weight per package |
0.51 (lbs/each) |
0.58 (lbs/each) |
Description |
F25T12CW33 25W T12 33" Cool White 62 Cri Bi-Pin Fluor Lamp
Syl F25T12/CW/33/22529 F25T12CW33 3
|
F25T12CW33 *Delisted* 25W T12 33" Cool White 62 Cri Bi-Pin
Ge, 25 WTT, 1860 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 33 In Length, Medium Bi-Pin (G13) Base, 7500 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.66 (Each) |
$14.98 (Each) |
Carton/Reel |
$15.66 (1 Each) |
$14.98 (1 Each) |
Standard Packaging/Reel |
$469.80 (30 Each) |
$89.88 (6 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
RAPID START |
- |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
25 |
25.0 |
|
color rendering index (cri) |
60 |
60.0 |
color temperature |
4200 |
4100.0 |
Finish |
Phosphor Coated |
- |
|
Diameter |
1.5 in |
1.5 |
Length |
- |
33.0 |
|
Description |
25W T12 33" COOL WHITE 62 CRI BI-PIN FLUOR LAMP |
*DELISTED* 25W T12 33" COOL WHITE 62 CRI BI-PIN |
extra long description |
- |
GEL F25T12/CW/33-6PK 38201 FLUORE |
Long Description |
SYL F25T12/CW/33/22529 F25T12CW33 3 |
GE, 25 WTT, 1860 LM, 4100 KV, 60 CRI, 1.5 IN Diameter, 33 IN Length, Medium Bi-Pin (G13) Base, 7500 HR Average Life |
Product Type |
F25T12CW33 30/CS 1/Sku |
38201 Fluorescent |
Special Features |
COOL WHITE |
- |
|
average life |
7500 |
7500.0 |
Base |
Medium Bipin |
Medium Bi-Pin (G13) |
lumens |
1850 Initial Lumens at 25 Degrees C |
1860.0 |
start type |
PREHEAT |
- |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
SYLVANIA |
GE Current |
Manufacturers Part Number |
F25T12/CW/33/22529 |
F25T12/CW/33-6PK |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Manufacturer Status |
Inactive |
- |
|
Application |
Commercial/Residential |
APPLIANCE |