Nacogdoches |
0 |
11 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Traditional Lamps |
Catalog Number |
F40DX |
F40DXEC0 |
Manufacturer Number |
F40DX/24477 |
F40DX/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135244773 |
00043168800976 |
Weight per package |
0.667 (lbs/each) |
0.67 (lbs/each) |
Description |
F40DX 40W T12 48" 6500K 88CRI By-Bin Daylight Rapid Star
40W, T12 Rapid Start Fluorescent Lamp, Daylight Deluxe Phosphor, 6500K Color Temperature, 88 Cri. 20000 Avg Rated Life At 3 HRS/Start, 28800 Avg Rated Life At 12 HRS/Start. Vivid Color: High Cri Lamps For Color Critical Applications
|
F40DXEC0 40W T12 48" 6500K 90CRI Bi Pin Fluorescent Lamp
Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 H Average Life, 6500 K, 40 W, 2250 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 48.0 In Length, Rapid, +10 °C Operating Temperature, 0.67 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.02 (Each) |
$4.96 (Each) |
Carton/Reel |
$150.60 (30 Each) |
$4.96 (1 Each) |
Standard Packaging/Reel |
$150.60 (30 Each) |
$148.80 (30 Each) |
|
amperage rating |
Ballast Dependent |
- |
Lamp Type |
RAPID START |
- |
Shape |
T12 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
40 |
40.0 |
|
Base Type |
Medium Bi-Pin |
G13 Medium Bi-pin |
Color Rendering Index |
88 |
90 |
color rendering index (cri) |
88 |
90.0 |
color temperature |
6500 |
6500 k |
Finish |
Phosphor Coated |
- |
Housing Material |
- |
Soda Lime |
|
Diameter |
1.591 in |
1.5 |
Length |
4 ft;48 in |
48.0 |
|
Description |
40W T12 48" 6500K 88CRI BY-BIN DAYLIGHT RAPID STAR |
40W T12 48" 6500K 90CRI BI PIN FLUORESCENT LAMP |
extra long description |
SYL F40DX/24477 F40DX 30/CS 1/SKU |
GEL F40DX/ECO 80097 FLUORESCENT F40 |
Features |
- |
Lamps which pass the TCLP test are considered non-hazardous waste in most states.* In these areas,use of GE Ecolox(R) lamps can significantly reduce lamp disposal costs |
Long Description |
40W, T12 rapid start fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications |
FLuorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 h Average Life, 6500 k, 40 W, 2250 lm Brightness (Lumens), Soda Lime Housing Material, 1.5 in Diameter, 48.0 in Length, Rapid, +10 °C Operating Temperature, 0.67 lb/EA |
Product Type |
F40DX 30/CS 1/Sku |
80097 Fluorescent F40 |
Short Description |
Linear Fluorescent Lamp, Medium 2 Pin, T12, 88 CRI, 40 W |
FLuorescent Lamp, G13 Medium 2 Pin, T12, 90 CRI, 40 W |
|
ANSI Ballast Code |
C78.81 – 2001 |
- |
average life |
20000 h |
20000 h |
Base |
Medium Bipin |
Medium Bi-Pin (G13) |
beam angle |
Universal |
- |
Brightness (Lumens) |
2180 lm |
2250 lm |
bulb shape |
T12 |
T12 |
lumens |
2180 Initial Lumens at 25 Degrees C |
2050.0 |
Minimum Operating Temperature |
- |
+10 °C |
package quantity |
30 CA |
30 CA |
start type |
Rapid Start |
Rapid Start |
total harmonic distortion |
Ballast Dependent |
- |
|
Brand |
SYLVANIA |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
F40/DX |
F40DX/ECO |
sub brand |
OSRAM SYLVANIA |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
Weight |
0.667 lb/EA |
0.67 lb/EA |
|
Application |
Commercial/Residential |
Primary |
standard |
ANSI C78.81 - 2001 |