Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S6460 |
F72T12DH0 |
Manufacturer Number |
S6460 |
F72T12/D/HO/25189 |
Category |
Unassigned
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
-
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
046135251894 |
00046135251894 |
Weight per package |
1.1 (lbs/each) |
1.08 (lbs/each) |
Description |
S6460 85W T12 72" 65K Ho RI17D 76 Cri
|
F72T12DH0 85W T12 72" Daylight High Output 76 Cri R17D
85W, 72"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.99 (Each) |
$11.76 (Each) |
Carton/Reel |
$209.85 (15 Each) |
$11.76 (1 Each) |
Standard Packaging/Reel |
$209.85 (15 Each) |
$176.40 (15 Each) |
|
amperage rating |
- |
Ballast Dependent |
Current Rating |
- |
800 mA |
Shape |
- |
T12 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
- |
85 |
|
Base Type |
- |
Recessed Double Contact |
Color Rendering Index |
- |
72 |
color rendering index (cri) |
- |
76 |
color temperature |
- |
6500 |
Finish |
- |
Phosphor Coated |
|
Diameter |
- |
1.593 in |
Length |
- |
72.0 in |
|
Description |
85W T12 72" 65K HO RI17D 76 CRI |
85W T12 72" DAYLIGHT HIGH OUTPUT 76 CRI R17D |
extra long description |
- |
SYL F72T12/D/HO/25189 F72T12DHO 15/ |
Long Description |
- |
85W, 72"MOL, T12 HO (800 mA) rapid start fluorescent lamp, Daylightphosphor, 6500K color temperature, 72 CRI |
Product Type |
- |
F72T12DHO 15/CS 1/Sku |
Short Description |
- |
Linear Fluorescent Lamp, Recessed Double Contact, T12, 72 CRI, 85 W |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
- |
12000 h |
Base |
- |
Recessed Double Contact |
Brightness (Lumens) |
- |
5550 lm |
bulb shape |
- |
T12 |
lumens |
- |
5550 Initial Lumens at 25 Degrees C |
package quantity |
- |
15 CA |
start type |
- |
Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
|
Brand |
Satco |
Sylvania-Ledvance |
Manufacturers Part Number |
S6460 |
F72T12/D/HO |
sub brand |
- |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
- |
FLUORESCENT |
|
|
Application |
- |
Commercial/Residential |