Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Ge |
Catalog Number |
F96T12DH0CT |
F96T12SP65H0 |
Manufacturer Number |
F96T12/D/HO/CT |
F96T12/SP65/HO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Unassigned
|
Classification |
High Volume Fluorescents
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
-
|
UPC/EAN/GTIN |
00043168119191 |
04316812130 |
Weight per package |
1.31 (lbs/each) |
1.33 (lbs/each) |
Description |
F96T12DH0CT 110W T12 96" Daylight Cold Temp Ho 60 Cri R17D
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 800 Ma, 110 W, 7600 LM Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 In Diameter, 96.0 In Length, 1.3 LB/Ea
|
F96T12SP65H0 110W T12 96" 6500K High Output 75CRI R17D Pin
Fluorescent Lamp, High Output, Rapid Start; 110 W; 96 Inch Nominal Length; Shape Designation T12; R17D Recessed Double Contact Base; Initial Intensity 8900 Lumen; Color Rendering Index 75; Color Temperature 6500 K; Life 12000 HR
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.57 (Each) |
$12.74 (Each) |
Carton/Reel |
$17.57 (1 Each) |
$12.74 (1 Each) |
Standard Packaging/Reel |
$263.55 (15 Each) |
$191.10 (15 Each) |
|
Current Rating |
800 mA |
- |
Initial Intensity |
- |
8900 LUMEN |
Wattage |
110.0 |
110 W |
|
Base Type |
R17D Recessed Double Contact |
R17D Recessed Double Contact |
Color Rendering Index |
75 |
51898 |
color rendering index (cri) |
75.0 |
- |
color temperature |
6500 k |
- |
Color Temperature in Kelvin |
- |
6500 CCT |
Finish |
Shatter Resistant Coated |
- |
Housing Material |
Soda Lime |
- |
|
Diameter |
1.5 |
- |
Length |
96.0 in |
- |
|
Commodity Description |
- |
Lamps - Fluorescent |
Description |
110W T12 96" DAYLIGHT COLD TEMP HO 60 CRI R17D |
110W T12 96" 6500K HIGH OUTPUT 75CRI R17D PIN |
extra long description |
GEL F96T12/D/HO/CT 11919 FLUORESCEN |
- |
Features |
GE Multi-Volt Proline(R) (MVP) T12 high-performance ballasts are designed for replacement of magnetic T12 electronic ballasts during maintenance or retrofits.GE MVP T12 ballasts have the same wiring and mounting requirements as standard magnetic ballasts and provide up to 20% energy savings by simply replacing the ballast. |
- |
Long Description |
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 75, 12000 h Average Life, 6500 k, 800 mA, 110 W, 7600 lm Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 in Diameter, 96.0 in Length, 1.3 lb/EA |
FLUORESCENT LAMP, HIGH OUTPUT, RAPID START; 110 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; R17D RECESSED DOUBLE CONTACT BASE; INITIAL INTENSITY 8900 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 6500 K; LIFE 12000 HR |
Product Type |
11919 Fluorescent |
Fluorescent Lamp |
Short Description |
Fluorescent Lamp, R17D Recessed Double Contact, T12, 75 CRI, 110 W |
- |
|
average life |
12000 h |
- |
Base |
Recessed Double Contact (R17d) |
- |
Brightness (Lumens) |
7600 lm |
- |
bulb shape |
T12 |
- |
GREEN CERTIFICATION |
Yes |
- |
Initial Intensity in Lumen |
- |
8900 |
lumens |
7600.0 |
- |
Nominal Length |
- |
96 INCH |
Nominal Length in ft |
- |
8 Each |
Nominal Length in inch |
- |
33303013 |
package quantity |
15 CA |
- |
|
Brand |
GE Current, a Daintree company |
GE |
Manufacturers Part Number |
F96T12/D/HO/CT |
F96T12/SP65/HO |
|
Category Description |
HIGH VOLUME FLUORESCENTS |
Fluorescent |
Type |
- |
HIGH OUTPUT, RAPID START |
|
Standard Package |
- |
15 PER CASE |
Weight |
1.3 lb/EA |