Nacogdoches |
0 |
50 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
SGS50 |
FC050U |
Manufacturer Number |
SGS50 |
FC050U |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121719 - Strain reliefs
|
39121722 - Wire and cable pulling device
|
UPC/EAN/GTIN |
00040893647081 |
00785007980660 |
Weight per package |
0.075 (lbs/each) |
0.095 (lbs/each) |
Description |
SGS50 Supp Grip STND CLSD Sing Eye 0.50-0.61"
Eaton Standard Support Grip, Closed Mesh Single Eye, 7" Bale, 770 LBS Break, 0.50-0.62" Cord Diameter, 11" Mesh Length, Tin-Coated Bronze
|
FC050U SNG Weave Sup GRP.5CBL SNG Eye
Standard-Duty, Closed Mesh, Single Eye Grip. Cable Diameter - .0500-.0610, Bale Length, 7, Mesh Length, 11, Break Strength, 770 LBS.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.62 (Each) |
$28.82 (Each) |
Carton/Reel |
$42.62 (1 Each) |
$28.82 (1 Each) |
Standard Packaging/Reel |
$42.62 (1 Each) |
$4,323.00 (150 Each) |
|
Construction |
- |
Various Types of Pulling, Support and Strain Relief Grips |
Description |
SUPP GRIP STND CLSD SING EYE 0.50-0.61" |
SNG WEAVE SUP GRP.5CBL SNG EYE |
extra long description |
EWD SGS50 Supp Grip Stnd Clsd Sing |
P&S FC050U SNG WEAVE SUP GRP.5CBL S |
Features |
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs. |
- |
Long Description |
Eaton standard support grip, Closed Mesh Single Eye, 7" bale, 770 lbs break, 0.50-0.62" cord diameter, 11" mesh length, Tin-Coated Bronze |
Standard-duty, Closed Mesh, Single eye grip. Cable Diameter - .0500-.0610, Bale length, 7, Mesh length, 11, Break strength, 770 lbs. |
Product Type |
Supp Grip STND CLSD Sing Eye 0.50-0.61" |
SNG Weave Sup GRP.5CBL SNG Eye |
Special Features |
Support grips |
Standard closed mesh support grips are designed for loads up to 600 lbs. and vertical runs of no more than 100 ft. They are available in a variety of eye styles and cable ranges for supporting electrical and fiber optic cable, metal rods, and tubing. Closed mesh support grips are used when the end of the cable is accessible. Support grips are woven of corrosion-resistant tinned-bronze wire. |
|
Cable Size |
- |
Cable Dia. Range: 0.500-0.610; Bale Length: 7; Mesh Length: 11 |
Cable Type |
- |
Various Types of Electrical Conductor/Cable |
dimensions |
0.5810 IN X 1.7290 IN X 19.2000 IN |
- |
load |
- |
Approx. Break Strength: 770 |
|
Brand |
Eaton |
legrand |
Manufacturers Part Number |
SGS50 |
FC050U |
sub brand |
- |
Pass & Seymour |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Standard support grip |
Flexcor® Support Grip Standard-Duty - Closed Mesh, Single Eye |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other |
Industrial |
Capacity |
- |
Various Cable Diameter Ranges |
Mounting |
- |
Consult the Factory for Mounting Recommendations |
standard |
CSA Certified |
UL/CSA Approval (consult factory) |