Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Mersen |
Eaton Bussmann Series |
Catalog Number |
TRS1712R |
FRSR1712 |
Manufacturer Number |
TRS17-1/2R |
FRS-R-17-1/2 |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Dual Element
|
Classification |
Current Limiting Fuses
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782001748838 |
00051712508315 |
Weight per package |
0.2 (lbs/each) |
0.16 (lbs/each) |
Description |
TRS1712R 600V RK5 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 17.5A Ferrule Tri-Onic®
|
FRSR1712 17-1/2A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series FRS-R Fuse, 17.5 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 10 Sec At 500%, 200 Kaic At 600 V, 20 Kaic At 300 VDC, Standard, 600 V, 300 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.64 (Each) |
$29.95 (Each) |
Carton/Reel |
$17.64 (1 Each) |
$299.50 (10 Each) |
Standard Packaging/Reel |
$17.64 (1 Each) |
$299.50 (10 Each) |
|
amperage rating |
17.5 |
17.5 A |
connection |
Ferrule |
Ferrule End X Ferrule End |
interrupt rating |
200 |
200 kAIC at 600 Vac20 kAIC at 300 Vdc |
Voltage Rating |
600 |
600 Vac, 300 Vdc |
|
|
Size |
5 x 0.81 |
0.81 In Diameter X 5.00 In Length |
|
Description |
600V RK5 TD FUSE |
17-1/2A 600V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON |
extra long description |
Mersen TRS17-1/2R Fuse TRS-R - Clas |
BUSS FRS-R-17-1/2 FUSETRON DUAL ELE |
Features |
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers. |
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes). |
Long Description |
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 17.5A Ferrule Tri-Onic® |
Eaton Bussmann series FRS-R fuse, 17.5 A, Dual, Class RK5, Non-indicating, Ferrule end x ferrule end, 10 sec at 500%, 200 kAIC at 600 V,20 kAIC at 300 Vdc, Standard, 600 V, 300 Vdc |
Product Type |
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 300VDC 17.5A Ferr |
Fusetron Dual Element Fuse Class RK5 |
Short Description |
600V 17 1/2A 5x13/16 TD FUSE |
- |
Special Features |
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili |
Renewable |
|
AC Voltage Rating |
600 |
- |
class |
Class RK5 |
Class RK5 |
dimensions |
- |
5.0000 IN X 0.8100 IN X 0.8100 IN |
element |
- |
Dual |
media |
- |
Yes |
Response Time |
- |
10 S at 500% |
|
Brand |
Ferraz Shawmut |
Eaton |
Manufacturers Part Number |
TRS17-1/2R |
FRS-R-17-1/2 |
|
Category Description |
- |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
FUSE |
|
Application |
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Mounting |
Clip |
- |
standard |
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only |
CE Marked |