Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
FSQ2FHWH |
FSQ2FWH |
Manufacturer Number |
FSQ-2FH-WH |
FSQ-2F-WH |
Category |
Fans -
Fan Speed Switches & Controls
|
Fans -
Fan Speed Switches & Controls
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557670388 |
00027557683432 |
Weight per package |
0.24 (lbs/each) |
0.2 (lbs/each) |
Description |
FSQ2FHWH 1.5A 3SP Rotary Fan White
Fan Speed Control Switch, Three Speed; White; 120 Vac At 60 HZ; Rotary On/Off Operator; Operation Type Single Pole; Ceiling Paddle Fan Load; 1.5 Ampere Load; Application Residential; Approval Ul, Csa, Nom; Lutron[R] Brand; Packaging Box, Clamshell
|
FSQ2FWH 1.5A 3SP Rotary Fan White
Rotary Fan Control, Fan Control With Rotate On/Off Knob - Quiet 3-Speed, Single-Pole, 120V/1.5A In White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.10 (Each) |
$0.00 (Each) |
Carton/Reel |
$16.10 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$16.10 (1 Each) |
$0.00 (24 Each) |
|
actuator |
- |
Slide switch/rocker switch |
amperage rating |
- |
5 A |
connection |
- |
Wire Leads |
Operation Type |
SINGLE POLE |
- |
Poles |
- |
1 PH |
Voltage Rating |
120 VAC AT 60 HZ |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
- |
360 W light |
|
|
Size |
- |
4.69 in (119 mm) x 2.94 in (75 mm) |
|
Additional Information |
PACKAGING BOX, CLAMSHELL |
- |
Commodity Description |
Controls - Dimmers & Speed Controls |
- |
Description |
1.5A 3SP ROTARY FAN WHITE |
1.5A 3SP ROTARY FAN WHITE |
extra long description |
- |
LUT FSQ-2F-WH FANDIAL 120V 1.5AMP Q |
Long Description |
FAN SPEED CONTROL SWITCH, THREE SPEED; WHITE; 120 VAC AT 60 HZ; ROTARY ON/OFF OPERATOR; OPERATION TYPE SINGLE POLE; CEILING PADDLE FAN LOAD; 1.5 AMPERE LOAD; APPLICATION RESIDENTIAL; APPROVAL UL, CSA, NOM; LUTRON[R] BRAND; PACKAGING BOX, CLAMSHELL |
Rotary Fan Control, Fan Control with Rotate On/Off Knob - Quiet 3-Speed, Single-pole, 120V/1.5A in white |
Product Type |
Rotary Fan Speed Control |
Fandial 120V 1.5AMP Quiet WH |
Special Features |
- |
With rotate on/off knob, quiet 3-speed designed to prevent motor hum |
|
Contact Configuration |
- |
N-O |
Contact Rating |
- |
1.5 A fan |
Load Rating |
1.5 AMPERE |
- |
Load Type |
CEILING PADDLE FAN |
- |
Operator Type |
ROTARY ON/OFF |
- |
|
Brand |
|
Lutron |
Manufacturers Part Number |
FSQ-2FH-WH |
FSQ-2F-WH |
sub brand |
- |
Skylark |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
THREE SPEED |
Slide-to-off fan/light control with on/off light switch, clamshell packaging |
|
|
Application |
Residential |
Lighting and Fan Control |
Approval |
UL, CSA, NOM |
- |
Enclosure |
- |
Plastic |
environmental conditions |
- |
0% to 90% humidity, non-condensing. Indoor use only. |
Mounting |
- |
WALLBOX |
Operating Temperature |
- |
0 °C to 40 °C |
standard |
- |
UL, cUL |
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
Call nearest store for Item Price
|