Nacogdoches |
50 |
50 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
SPC |
Catalog Number |
GALNIP34XCL |
34XCL |
Manufacturer Number |
GALNIP3/4XCL |
N/A |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Unassigned
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00784011004317 |
N/A |
Weight per package |
0.09 (lbs/each) |
0 |
Description |
GALNIP34XCL 3/4XCL RGD Nip
Conduit Nipple, Steel Material; Galvanized Finish; 1-3/8 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; Galnip Model
|
34XCL 3/4XCL RGD Nip
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.84 (Each) |
$1.84 (Each) |
Carton/Reel |
$1.84 (1 Each) |
$1.84 (1 Each) |
Standard Packaging/Reel |
$45.88 (25 Each) |
$1.84 (1 Each) |
|
|
|
|
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
3/4XCL RGD NIP |
3/4XCL RGD NIP |
extra long description |
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-3/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL |
- |
Long Description |
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 1-3/8 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL |
- |
Product Type |
Conduit Nipple |
- |
|
Applicable Standard |
ANSI C80.1, NEMA |
- |
End Type |
THREADED |
- |
|
Brand |
ECN-KORNS |
- |
Manufacturers Part Number |
GALNIP3/4XCL |
- |
Model |
GALNIP |
- |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
|
|
|
Standard Package |
25 PER CARTON |
- |
|
Approval |
UL 6, CSA C22.2 |