Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
GWPBQ2036PR |
EZB2036RBS |
Manufacturer Number |
GWPBQ2036PR |
EZB2036RBS |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Lighting Panelboards -
Lighting Panelboard Boxes
|
Classification |
Panelboard Boxes, Covers, Latches, Directories
|
Panelboard Boxes, Covers, Latches, Directories
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00782116064014 |
00782116895922 |
Weight per package |
87 (lbs/each) |
34 (lbs/each) |
Description |
GWPBQ2036PR Nema 12/3R Enclosure PRL1A/2A 20X36
Enclosure, 20 In Overall Length, 36 In Overall Height, 5 LB
|
EZB2036RBS Ez Box Stocking 20 Wide X 36 High
Panelboard Box, 36.00 In Overall Height, Horizontal Mount, 20 In Overall Width, 5.75 In Overall Depth
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$390.89 (Each) |
$22.50 (Each) |
Carton/Reel |
$390.89 (1 Each) |
$22.50 (1 Each) |
Standard Packaging/Reel |
$390.89 (1 Each) |
$180.00 (8 Each) |
|
|
|
Description |
NEMA 12/3R ENCLOSURE PRL1A/2A 20X36 |
EZ BOX STOCKING 20 WIDE X 36 HIGH |
extra long description |
ETN GWPBQ2036PR BOX STOCKING N3R EN |
ETN EZB2036RBS EZ Box Stocking 20 w |
Features |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities. |
Long Description |
Enclosure, 20 in Overall Length, 36 in Overall Height, 5 lb |
Panelboard Box, 36.00 in Overall Height, Horizontal Mount, 20 in Overall Width, 5.75 in Overall Depth |
Product Type |
Enclosure |
Ez Box Stocking 20 Wide X 36 High |
Short Description |
Enclosure, 20 x 36 in, NEMA 12/3R |
Panelboard Box, 36.00 in;914.4 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Horizontal Mount |
|
accessory type |
- |
Panelboard Box |
dimensions |
36.0000 IN X 20.0000 IN X 6.5000 IN |
36.0000 IN X 20.0000 IN X 6.5000 IN |
Enclosure Type |
NEMA 12, 3R |
- |
for use with |
- |
Lighting |
media |
Yes |
Yes |
Mounting Type |
- |
Horizontal Mount |
Overall Depth |
- |
5.75 in;146.1 mm |
Overall Height |
36 in |
36.00 in;914.4 mm |
Overall Width |
- |
20 in;508.0 mm |
|
|
Brand |
EATON CUTLER-HAMMER |
Eaton |
Manufacturers Part Number |
GWPBQ2036PR |
EZB2036RBS |
|
Category Description |
Panelboard Boxes, Covers, Latches, Directories |
Panelboard Boxes, Covers, Latches, Directories |
Type |
Accessory |
Accessory |
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
standard |
UL 67,NEMA Compliant |
UL 67,NEMA Compliant |