Item Comparison: HCF122BKWH, 122MCHCF250

Item

HCF122BKWH - 12/2 WG Alu HCF Cable - Flexible Conduit

HCF122BKWH
12/2 WG Alu HCF Cable

$1.19755 Foot

$299.39 (250 Feet)

QTY:
Feet
Add
122MCHCF250 - 12/2 WG Alu HCF Cable - Copper

122MCHCF250
12/2 WG Alu HCF Cable

$1.19755 Foot

$1,197.55 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 750 750
All Stores 143,000 143,000
Vendor Flexible Conduit Copper
Catalog Number HCF122BKWH 122MCHCF250
Manufacturer Number 55527901 N/A
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification BX & MC BX & MC
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886072987 N/A
Weight per package 0.128 (lbs/ft) 0
Description HCF122BKWH 12/2 WG Alu HCF Cable
Aluminum Armored Conductor, Solid, #12 Awg Conductor Size, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black and White, 2 Conductors, 250 FT Overall Length, 0.445 In Outside Diameter, +90 °C Operating Temperature, 110 LB/MFT
122MCHCF250 12/2 WG Alu HCF Cable
Minimum Order QTY 250 250
Unit/Foot $1.20 (Foot) $1.20 (Foot)
Carton/Reel $299.39 (250 Feet) $299.39 (250 Feet)
Standard Packaging/Reel $299.39 (250 Feet) $1,197.55 (1000 Feet)
Conductor Size #12 AWG -
Current Rating 20 A -
Number of Conductors 2 -
Voltage Rating 600 V -
Color Black;White -
Conductor Material Copper -
Insulation Material Thermoplastic Nylon -
Length 250 -
Overall Length 250 ft -
Description 12/2 WG ALU HCF CABLE 12/2 WG ALU HCF CABLE
extra long description SWC 55527901 MCHC12/2Sol BkWeGn10g -
Long Description Aluminum Armored Conductor, Solid, #12 AWG Conductor Size, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black and White, 2 Conductors, 250 ft Overall Length, 0.445 in Outside Diameter, +90 °C Operating Temperature, 110 lb/mft -
Product Type Aluminum Armored Conductor -
Short Description Aluminum Armored Conductor, Solid, 12/2 AWG, 250 ft -
Maximum Operating Temperature +90 °C -
media Yes -
outside diameter 0.445 in -
Solid/Strand Solid -
Standards Met RoHS Compliant;NFPA 70;Federal Specification A-A-59544;IEEE 1202;UL 83;UL1063;UL1569 -
Made in USA yes -
Brand Flexible Conduit Copper
Manufacturers Part Number 55527901 -
Category Description BX & MC BX & MC
Type MCHC -
Status - Inactive
Package Type Coil -
Weight 110 lb/mft -
Application Hospitals;Medical Centers and Other Health Care Facilities;Nursing Homes;Dental Offices;Clinics;Outpatient Facilities -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat